Buy more than* S$200* and get FREE SHIPPING

Ice Scraper

2.00 (2)
Color
Blue
Dimension (mm)
130x4x120
Material
PS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WA-62 35472507 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Removal of ice on automobile glass
3
From Japan
On 2015-02-20 07:13:58
Is it the same as the others, can you replace rubber for draining? It will just come off.
This review is about item#35472507.
When the windshield is frozen
1
From Japan
On 2015-01-14 09:10:03
I applied it to the windshield, and when used, the white rubber part broke in one second from the root. I was surprised and watched a lot, but it was a defective item even if I saw it. In this case it is more effective when the windshield is frozen when rubbing with the card. I also thought that it was a problem with my usage, I tried purchasing again. The rubber part of the product is hard and not likely to be useful after all.
This review is about item#35472507.

Related Products