Buy more than* S$200* and get FREE SHIPPING

Three-Phase Motor 2P, Indoor Type, Neo100

Atmosphere
Without corrosive and explosive gas, vapor, condensation, be less dust
Heat Resistance Class
E
Altitude (m)
Altitude of 1,000 or less
Rated Frequency (Hz)
50/60/60
Protection Structure
IP44
Number of Poles
2
...see all>
Product Options
ADD TO CART
Installation Location Output (kW) Dimension Q(mm) Dimensions E (mm) Dimensions KL (mm) Weight (kg) Dimension K(mm) Outer Cover Structure Frame Number Dimension G(mm) Dimensions D (mm) Dimensions QR (mm) Dimensions J (mm) Dimension S (mm) Dimensions XB (mm) Dimensions N (mm) Dimension F (mm) Operating Temperature and Humidity Range Dimensions M (mm) Dimensions A (mm) Paint Color Dimension Z (mm) Rated Voltage (V) Dimension W (mm) Rating Dimension U(mm) Dimension T (mm) Dimension H (mm) Dimension r (mm) Dimensions C (mm) Dimensions L (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Location Output (kW) Dimension Q(mm) Dimensions E (mm) Dimensions KL (mm) Weight (kg) Dimension K(mm) Outer Cover Structure Frame Number Dimension G(mm) Dimensions D (mm) Dimensions QR (mm) Dimensions J (mm) Dimension S (mm) Dimensions XB (mm) Dimensions N (mm) Dimension F (mm) Operating Temperature and Humidity Range Dimensions M (mm) Dimensions A (mm) Paint Color Dimension Z (mm) Rated Voltage (V) Dimension W (mm) Rating Dimension U(mm) Dimension T (mm) Dimension H (mm) Dimension r (mm) Dimensions C (mm) Dimensions L (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Interior installation 0.4 30 56 129 9.5 (motor alone) 25 All closed fan type indoor motor 71M 3.2 145 1 30 14j6 45 115 45 -30 - 40 deg C, 95% RH or less 140 116 Rigerugure (Munsell 8.9Y5.1/0.3) 7x20 Three-phase 200/200/220 5 S1 (continuous) 3 5 143.5 120 71(0 to -0.5) 236 87 1PC 1 TFO-FK 2P 0.4KW 35457484 219.99 SGD
In stock
Interior installation 2.2 50 70 149 20.0 (motor alone) 49 All closed fan type indoor motor 90L 10 182 0.3 35.5 24j6 56 155 62.5 -30 - 40 deg C, 95% RH or less 170 146.5 Rigerugure (Munsell 8.9Y5.1/0.3) 10 Three-phase 200/200/220 8 S1 (continuous) 4 7 178 168.5 90(0 to -0.5) 315 114.5 1PC 1 TFO-FK 2P 2.2KW 35457511 -
Discontinued
[x]
Interior installation 0.75 40 62.5 135 12.5 (motor alone) 25 All closed fan type indoor motor 80M 3.2 163 0.3 35 19j6 50 125 50 -30 - 40 deg C, 95% RH or less 160 128.5 Rigerugure (Munsell 8.9Y5.1/0.3) 10x25 Three-phase 200/200/220 6 S1 (continuous) 3.5 6 161.5 140 80(0 to -0.5) 268.5 96 1PC 1 TFO-FK 2P 0.75KW 35457493 -
Discontinued
[x]
Interiorinstallation 1.5 50 70 149 17.0(motoronly) 49 All 閉外 Ougiya inner mold 90L 10 182 0.3 35.5 24j6 56 155 62.5 ,95%RHorless-30 to 40degC 170 146.5 Rigerugure (Munsell 8.9Y5.1 / 0.3) 10 Three-phase200/200/220 8 S1(continuous) 4 7 178 168.5 90(0 to -0.5) 315 114.5 1PC 1 TFO-FK 2P 1.5KW 35457502 -
Discontinued
[x]
ADD TO CART

Related Products