Buy more than* S$200* and get FREE SHIPPING

Three-Phase Motor 6P, Indoor Type, Neo100

5.00 (1)
Heat Resistance Class
E
Rated Frequency (Hz)
50/60/60
Protection Structure
IP44
Number of Poles
6
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimension r (mm) Dimensions C (mm) Installation Location Dimensions L (mm) Dimensions B (mm) Dimensions KL (mm) Output (kW) Dimension Q(mm) Dimensions E (mm) Outer Cover Structure Weight (kg) Dimension K(mm) Dimensions QR (mm) Frame Number Dimension G(mm) Dimensions D (mm) Dimensions XB (mm) Dimensions J (mm) Dimension S (mm) Operating Temperature and Humidity Range Dimensions N (mm) Dimension F (mm) Paint Color Dimensions M (mm) Dimensions A (mm) Altitude (m) Dimension Z (mm) Rated Voltage (V) Dimension W (mm) Rating Dimension U(mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimension r (mm) Dimensions C (mm) Installation Location Dimensions L (mm) Dimensions B (mm) Dimensions KL (mm) Output (kW) Dimension Q(mm) Dimensions E (mm) Outer Cover Structure Weight (kg) Dimension K(mm) Dimensions QR (mm) Frame Number Dimension G(mm) Dimensions D (mm) Dimensions XB (mm) Dimensions J (mm) Dimension S (mm) Operating Temperature and Humidity Range Dimensions N (mm) Dimension F (mm) Paint Color Dimensions M (mm) Dimensions A (mm) Altitude (m) Dimension Z (mm) Rated Voltage (V) Dimension W (mm) Rating Dimension U(mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
197.5 193 100(0 to -0.5) Indoor installation 356 129 156 1.5 60 80 Totally closed indoor-type fan 26.0 (Motor unit) 51.5 0.5 100L 12.5 198 63 45 28j6 -30-40 deg C and below 95%RH 175 70 Regal gray (Mansel 8.9Y5.1/0.3) 195 163 1000 or less altitude 12 Three phase 200/200/220 8 S1 (continuous) 4 7 1PC 1 TFO-FK 6P 1.5KW 35457597 -
Discontinued
[x]
178 168.5 90(0 to -0.5) Interiorinstallation 315 114.5 149 0.75 50 70 All 閉外 Ougiya inner mold 17.0(motoronly) 49 0.3 90L 10 182 56 35.5 24j6 ,95%RHorless-30 to 40degC 155 62.5 Rigerugure (Munsell 8.9Y5.1 / 0.3) 170 146.5 Altitude of 1,000 or less 10 Three-phase200/200/220 8 S1(continuous) 4 7 1PC 1 TFO-FK 6P 0.75KW 35457581 -
Discontinued
[x]
161.5 140 80(0 to -0.5) Interiorinstallation 268.5 96 135 0.4 40 62.5 All 閉外 Ougiya inner mold 13.5(motoronly) 25 0.3 80M 3.2 163 50 35 19j6 ,95%RHorless-30 to 40degC 125 50 Rigerugure (Munsell 8.9Y5.1 / 0.3) 160 128.5 Altitude of 1,000 or less 10x25 Three-phase200/200/220 6 S1(continuous) 3.5 6 1PC 1 TFO-FK 6P 0.4KW 35457572 289.99 SGD
In stock
219.5 200 112(0 to -0.5) Interiorinstallation 372 136 169 2.2 60 95 All 閉外 Ougiya inner mold 34.5(motoronly) 51.5 0.5 112M 14 225 70 45 28j6 ,95%RHorless-30 to 40degC 175 70 Rigerugure (Munsell 8.9Y5.1 / 0.3) 224 172 Altitude of 1,000 or less 12 Three-phase200/200/220 8 S1(continuous) 4 7 1PC 1 TFO-FK 6P 2.2KW 35457606 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill machine
5
From Japan
On 2017-10-19 20:44:43
I use the outer diameter of the shaft and screws to replace the motor of quite old machine
This review is about item#35457572.

Related Products