Buy more than* S$200* and get FREE SHIPPING

Switching Power Supply Open Type S8JX

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Radiated Interference Field Intensity
EN55011 Group 1 Class A compliance
Output Holding Time
20ms or more (at rated output)
Load Changes
(At rated input load, 0-100%) than 0.8%
Input Frequency (Hz)
50/60(47 to 450)
Storage Temperature (DegreeC)
-25 to +65
Structure
Open Type
...see all>
Product Options
ADD TO CART
Output Current (A) Temperature Fluctuation Capacity (W) Output Voltage (V) Efficiency Outside Dimension (mm) Output Indicator Weight (g) Output Ripple Noise Voltage Attachment Output Voltage Adjustable Range (%) Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Current (A) Temperature Fluctuation Capacity (W) Output Voltage (V) Efficiency Outside Dimension (mm) Output Indicator Weight (g) Output Ripple Noise Voltage Attachment Output Voltage Adjustable Range (%) Operating Ambient Temperature (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 0.05% / deg C or less 30 24 73% or more 39.5x96x100 Yes (color: green) 250 or less 2% (pp) below Type mounting front (At V.ADJ) -10 - +15 -10 to +60   1PC 1 S8JX-N03024 35458753 52.99 SGD
In stock
0.65 0.05% / deg C or less 15 24 68% or more 39.5x96x100 Yes (color: green) 250 or less 2% (pp) below Type mounting front (At V.ADJ) -10 - +15 -10 to +60   1PC 1 S8JX-N01524 35458717 40.99 SGD
In stock
2.1 0.05% / deg C or less 50 24 76% or more 40x97x110 Yes (color: green) 300 or less 2% (pp) below Type mounting front (At V.ADJ) -10 - +15 -10 to +60   1PC 1 S8JX-N05024 35458787 69.99 SGD
In stock
- - 150 - 79% or more - Yu (color: green) 700or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15012 39095935 119.99 SGD
Shipped after 2018-01-31
3.3 - 150 48 More than 85% - Yu (color: green) 600or less 2% (p-p) below Type mounting DIN rail +/-10 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15048D 39096005 129.99 SGD
Shipped after 2018-04-09
0.35 - - 48 More than 68% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting front +/-10 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N01548 39095734 41.99 SGD
Shipped after 2018-04-09
0.75 - 30 48 More than 73% - Yu (color: green) 250or less 2% (p-p) below Type mounting DIN rail +/-10 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N03048D 39095804 57.99 SGD
Shipped after 2018-04-09
2.1 - 100 48 More than 83% - Yu (color: green) 550or less 2% (p-p) below Type mounting front +/-10 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N10048 39095856 93.99 SGD
Shipped after 2018-04-09
3.3 - 150 48 More than 85% - Yu (color: green) 600or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15048 39095971 119.99 SGD
Shipped after 2018-01-25
2.1 - 100 48 More than 83% - Yu (color: green) 550or less 2% (p-p) below Type mounting DIN rail +/-10 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N10048D 39095883 98.99 SGD
Shipped after 2018-01-31
30 - 150 5 78% or more - Yu (color: green) 800or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15005 39095892 119.99 SGD
Shipped after 2018-04-09
30 - 150 5 78% or more - Yu (color: green) 800or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15005D 39095926 129.99 SGD
Shipped after 2018-01-31
- - 150 - 79% or more - Yu (color: green) 700or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15012D 39095962 129.99 SGD
Shipped after 2018-04-09
0.75 - 30 48 More than 73% - Yu (color: green) 250or less 2% (p-p) below Type mounting front +/-10 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N03048 39095777 54.99 SGD
Shipped after 2018-01-31
20 - 100 5 More than 76% 50x97x160 Yu (color: green) 550or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N10005 35458796 93.99 SGD
Shipped after 2018-01-31
20 - 100 5 More than 76% 50x97x160 Yu (color: green) 550or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N10005D 35458945 98.99 SGD
Shipped after 2018-04-09
- - 50 5 More than 76% 40x97x110 Yu (color: green) 300or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N05005D 35458911 71.99 SGD
Shipped after 2018-04-19
4.2 - 50 - More than 76% 40x97x110 Yu (color: green) 300or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N05012 35458771 71.99 SGD
Shipped after 2018-01-26
4.2 - 50 - More than 76% 40x97x110 Yu (color: green) 300or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N05012D 35458927 71.99 SGD
Shipped after 2018-01-25
2.1 - 50 24 More than 76% 40x97x110 Yu (color: green) 300or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N05024D 35458936 71.99 SGD
Shipped after 2018-01-25
1.3 - - - More than 68% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N01512 35458692 40.99 SGD
In stock
1 - - - More than 68% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N01515D 35458857 44.99 SGD
Shipped after 2018-04-09
0.65 - - 24 More than 68% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N01524D 35458866 42.99 SGD
Shipped after 2018-01-25
8.5 - 100 - More than 76% 50x97x160 Yu (color: green) 550or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N10012 35458805 93.99 SGD
Shipped after 2018-01-25
8.5 - 100 - More than 76% 50x97x160 Yu (color: green) 550or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N10012D 35458954 98.99 SGD
Shipped after 2018-04-09
- - 50 5 More than 76% 40x97x110 Yu (color: green) 300or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N05005 35458762 71.99 SGD
Shipped after 2018-01-26
3 - - 5 More than 68% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N01505 35458683 40.99 SGD
Shipped after 2018-01-25
1 - - - More than 68% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N01515 35458701 48.99 SGD
Shipped after 2018-01-26
7 - 30 5 More than 73% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N03005 35458726 52.99 SGD
In stock
3 - 30 - More than 73% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N03012D 35458884 57.99 SGD
Shipped after 2018-01-31
2.4 - 30 - More than 73% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N03015 35458744 54.99 SGD
Shipped after 2018-01-26
4.5 - 100 24 More than 76% 50x97x160 Yu (color: green) 550or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N10024D 35458963 109.99 SGD
Shipped after 2018-01-25
6.5 - 150 24 More than 85% 50x97x160 Yu (color: green) 600or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15024 35458823 119.99 SGD
Shipped after 2018-01-26
6.5 - 150 24 More than 85% 50x97x160 Yu (color: green) 600or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N15024D 35458972 129.99 SGD
Shipped after 2018-01-25
7 - 30 5 More than 73% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N03005D 35458875 57.99 SGD
Shipped after 2018-01-31
3 - 30 - More than 73% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N03012 35458735 51.99 SGD
In stock
4.5 - 100 24 More than 76% 50x97x160 Yu (color: green) 550or less 2% (p-p) below Type mounting front (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N10024 35458814 93.99 SGD
In stock
2.4 - 30 - More than 73% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N03015D 35458893 57.99 SGD
Shipped after 2018-01-31
3 - - 5 More than 68% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N01505D 35458832 44.99 SGD
Shipped after 2018-01-26
1.5 - 30 24 More than 73% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N03024D 35458902 56.99 SGD
Shipped after 2018-01-25
1.3 - - - More than 68% 39.5x96x100 Yu (color: green) 250or less 2% (p-p) below Type mounting DIN rail (At V.ADJ) -10 to + 15 -10 to +60   1PC 1 S8JX-N01512D 35458841 44.99 SGD
Shipped after 2018-01-31
1.1 - 50 48 82% or more - Yu (color: green) 300or less 2% (p-p) below Type mounting DIN rail +/-10 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N05048D 39095847 71.99 SGD
Shipped after 2018-05-18
0.35 - - 48 More than 68% - Yu (color: green) 250or less 2% (p-p) below Type mounting DIN rail +/-10 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N01548D 39095761 44.99 SGD
Shipped after 2018-04-02
1.1 - 50 48 82% or more - Yu (color: green) 300or less 2% (p-p) below Type mounting front +/-10 -10 to +60(No condensation, No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N05048 39095813 71.99 SGD
Shipped after 2018-04-09
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For buzzer mounting for opening and closing the door
4
From Japan
On 2014-02-11 18:09:04
I ordered without checking the dimensional drawing and confirmed what was delivered I thought it was a little smaller. I was relieved to be installed in the installation space.
This review is about item#35458717.

Related Products