Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Output Indicator Output Holding Time Terminal Block Output Voltage (V) Output Ripple Noise Voltage Cooling System Output Voltage Adjustable Range (%) Accessories Structure Input Frequency (Hz) Temperature Fluctuation Outside Dimension (mm) Capacity (W) Weight (g) Operating Ambient Temperature (deg C) Attachment Radiated Interference Field Intensity Storage Temperature (DegreeC) Efficiency Output Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Indicator Output Holding Time Terminal Block Output Voltage (V) Output Ripple Noise Voltage Cooling System Output Voltage Adjustable Range (%) Accessories Structure Input Frequency (Hz) Temperature Fluctuation Outside Dimension (mm) Capacity (W) Weight (g) Operating Ambient Temperature (deg C) Attachment Radiated Interference Field Intensity Storage Temperature (DegreeC) Efficiency Output Current (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yu (color: green) 20ms or more (at rated output) - 12 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) 0.05% / deg C below 39.5x96x100 30 250or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 73% 3   1PC 1 S8JX-N03012CD 35459182 57.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) - 24 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 110x96x187.1 300 1600or less -10 to +60 Type without mounting bracket EN55011 Group 1 Class A compliance -25 to +65 82% or more -   1PC 1 S8JX-N30024N 35459313 299.99 SGD
Shipped after 2018-06-22
Yes (color: green) 20ms or more (at rated output) - 24 2% (pp) below - (At V.ADJ) -10 - +15 - Covered type 50/60(47 to 450) 0.05% / deg C or less 39.5x96x100 15 250 or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 68% or more 0.65   1PC 1 S8JX-N01524C 35459015 42.99 SGD
In stock
Yes (color: green) 20ms or more (at rated output) - 24 2% (pp) below - (At V.ADJ) -10 - +15 - Covered type 50/60(47 to 450) 0.05% / deg C or less 40x97x110 50 300 or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 76% or more 2.1   1PC 1 S8JX-N05024C 35459085 69.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) - 48 2% (p-p) below - +/-10 - With cover type 50/60(47 to 450) - - - 250or less -10 to +60(No condensation, No freezing) Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 68% 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N01548CD 39095752 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 48 2% (p-p) below - +/-10 - With cover type 50/60(47 to 450) - - 50 300or less -10 to +60(No condensation, No freezing) Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 82% or more 1.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N05048CD 39095831 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 48 2% (p-p) below - +/-10 - With cover type 50/60(47 to 450) - - 150 600or less -10 to +60(No condensation, No freezing) Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 85% 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15048CD 39095996 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 48 2% (p-p) below - +/-10 - With cover type 50/60(47 to 450) - - 30 250or less -10 to +60(No condensation, No freezing) Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 73% 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N03048C 39095786 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 5 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - - 150 800or less -10 to +60(No condensation, No freezing) Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 78% or more 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15005CD 39095917 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 48 2% (p-p) below - +/-10 - With cover type 50/60(47 to 450) - - - 250or less -10 to +60(No condensation, No freezing) Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 68% 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N01548C 39095743 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 48 2% (p-p) below - +/-10 - With cover type 50/60(47 to 450) - - 30 250or less -10 to +60(No condensation, No freezing) Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 73% 0.75 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N03048CD 39095795 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 48 2% (p-p) below - +/-10 - With cover type 50/60(47 to 450) - - 50 300or less -10 to +60(No condensation, No freezing) Type mounting front EN55011 Group 1 Class A compliance -25 to +65 82% or more 1.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N05048C 39095822 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 48 2% (p-p) below - +/-10 - With cover type 50/60(47 to 450) - - 150 600or less -10 to +60(No condensation, No freezing) Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 85% 0.35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15048C 39095987 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 48 2% (p-p) below - +/-10 - With cover type 50/60(47 to 450) - - 100 550or less -10 to +60(No condensation, No freezing) Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 83% 2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N10048C 39095865 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 48 2% (p-p) below - +/-10 - With cover type 50/60(47 to 450) - - 100 550or less -10 to +60(No condensation, No freezing) Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 83% 2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N10048CD 39095874 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 5 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - - 150 800or less -10 to +60(No condensation, No freezing) Type mounting front EN55011 Group 1 Class A compliance -25 to +65 78% or more 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15005C 39095901 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - - 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - - 150 700or less -10 to +60(No condensation, No freezing) Type mounting front EN55011 Group 1 Class A compliance -25 to +65 79% or more 1.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15012C 39095944 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - - 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - - 150 700or less -10 to +60(No condensation, No freezing) Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 79% or more 1.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N15012CD 39095953 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 24 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 110x96x187.1 300 1600or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 82% or more -   1PC 1 S8JX-N30024CD 35459304 289.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) - - 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 39.5x96x100 - 250or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 68% 1   1PC 1 S8JX-N01515CD 35459155 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - - 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 39.5x96x100 30 250or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 73% 2.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N03015C 35459042 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 24 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 150x92x184.2 600 2500or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 80% 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N60024C 35459295 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 5 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 40x97x110 50 300or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 76% - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N05005CD 35459216 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - - 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 40x97x110 50 300or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 76% 4.2   1PC 1 S8JX-N05012CD 35459225 77.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) Screw terminal 24 2% (p-p) below Natural air cooling (At V.ADJ) -10 to + 15 Mounting bracket front With cover type 50/60(47 to 450) 0.05% / deg C below 39.5x96x100 30 270or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 73% 1.5   1PC 1 S8JX-N03024C 35459051 55.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) - - 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 39.5x96x100 - 250or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 68% 1.3   1PC 1 S8JX-N01512C 35458997 42.99 SGD
Shipped after 2018-06-22
Yu (color: green) 20ms or more (at rated output) - 5 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 40x97x110 50 300or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 76% - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N05005C 35459067 77.99 SGD
Shipped after 2018-06-25
Yu (color: green) 20ms or more (at rated output) - - 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 40x97x110 50 300or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 76% 4.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N05012C 35459076 77.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) - 5 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 39.5x96x100 30 250or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 73% 7   1PC 1 S8JX-N03005CD 35459173 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 5 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 39.5x96x100 - 250or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 68% 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N01505C 35458981 51.99 SGD
Shipped after 2018-06-25
Yu (color: green) 20ms or more (at rated output) - 24 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 150x92x184.2 600 2500or less -10 to +60 Type without mounting bracket EN55011 Group 1 Class A compliance -25 to +65 More than 80% 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N60024N 35459322 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 24 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 110x96x187.1 300 1600or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 82% or more -   1PC 1 S8JX-N30024C 35459286 289.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) - 5 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 39.5x96x100 - 250or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 68% 3   1PC 1 S8JX-N01505CD 35459137 48.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) - 12 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) 0.05% / deg C below 39.5x96x100 30 250or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 73% 3   1PC 1 S8JX-N03012C 35459033 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 5 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 50x97x160 100 550or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 76% 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N10005C 35459094 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - - 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 50x97x160 100 550or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 76% 8.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N10012C 35459103 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - 5 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 39.5x96x100 30 250or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 73% 7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N03005C 35459024 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - - 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 39.5x96x100 - 250or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 68% 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N01515C 35459006 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) Screw terminal 24 2% (p-p) below Natural air cooling (At V.ADJ) -10 to + 15 Mounting bracket front With cover type 50/60(47 to 450) 0.05% / deg C below 50x97x160 150 630or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 86% 6.5   1PC 1 S8JX-N15024C 35459121 129.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) - 24 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 39.5x96x100 150 600or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 85% 6.5   1PC 1 S8JX-N15024CD 35459277 129.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) - 24 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) 0.05% / deg C below 50x97x160 100 550or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 76% 4.5   1PC 1 S8JX-N10024CD 35459261 109.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) - 24 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) 0.05% / deg C below 50x97x160 100 550or less -10 to +60 Type mounting front EN55011 Group 1 Class A compliance -25 to +65 More than 76% 4.5   1PC 1 S8JX-N10024C 35459112 98.99 SGD
In stock
Yu (color: green) 20ms or more (at rated output) - 5 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 50x97x160 100 550or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 76% 20 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N10005CD 35459243 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - - 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 50x97x160 100 550or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 76% 8.5   1PC 1 S8JX-N10012CD 35459252 -
Discontinued
[x]
Yu (color: green) 20ms or more (at rated output) - - 2% (p-p) below - (At V.ADJ) -10 to + 15 - With cover type 50/60(47 to 450) - 39.5x96x100 30 250or less -10 to +60 Type mounting DIN rail EN55011 Group 1 Class A compliance -25 to +65 More than 73% 2.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 S8JX-N03015CD 35459191 61.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - - - -   1PC 1 S8JX-N01512CD 35459146 48.99 SGD
In stock
Available (color: Green) 20 ms or more (at normal power) - 24 Below 2% (p-p) - -10-+15(at V.ADJ ) - Covered type 50/60(47 - 450) 0.05%/deg C or less 39.5x96x100 15 250 and less -10 - +60 DIN rail attachment type EN55011 Group 1 Class A compliance -25 - +65 68% or more 0.65   1PC 1 S8JX-N01524CD 35459164 48.99 SGD
In stock
Available (color: green) 20 ms or more (at normal power) - 24 Below 2% (p-p) - -10-+15 (at V.AD) - Covered tpe 50/60(47 - 450) 0.05%/deg C or less 39.5x96x100 30 250 or less -10 - +60 DIN rail attachment type EN55011 Group 1 Class A compliance -25 - +65 73% or more 1.5   1PC 1 S8JX-N03024CD 35459207 57.99 SGD
In stock
Available (color: green) 20 ms or more (at normal power) - 24 Below 2% (p-p) - -10-+15 (at V.AD) - Covered tpe 50/60(47 - 450) 0.05%/deg C or less 40x97x110 50 300 or more -10 - +60 DIN rail attachment type EN55011 Group 1 Class A compliance -25 - +65 76% or more 2.1   1PC 1 S8JX-N05024CD 35459234 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When remodeling DC power supply unit
5
From Japan
On 2018-06-12 15:13:54
Compact installation method can accommodate mounting method depending on the size of the equipment It is easy to use.
This review is about item#35459234.
Used for LED lamp
3
From Japan
On 2017-02-15 15:38:53
I think that it is good to be able to use 4 mm screws so that the mounting screw hole can be used after 4 years The problem is how many years I can withstand The current is considered at 1/2 of the rating in us.
This review is about item#35459121.
3300 kV high voltage inverter board
5
From Japan
On 2015-09-16 03:37:57
It is inexpensive with a small power supply. Can be mounted on DIN rail.
This review is about item#35459164.
Remote control device
5
From Japan
On 2014-06-22 16:41:25
With proper voltage value, after ok !, we will monitor and evaluate lifetime and failure rate.
This review is about item#35459182.
It is indispensable for installations where fluctuations in the input voltage are expected
3
From Japan
On 2014-03-31 06:54:46
It was able to be used without problems. Mounting rail metal fittings were installed, but I think that it is also an option. Because it was unnecessary this time, it is saved when next time multiple units are needed, if it is a price excluding the price accordingly
This review is about item#35459146.

Related Products