Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coil Drink 2

5.00 (3)
Purpose
For 500 mL plastic bottles and 350 mL cans
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PZ-330 35471344 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Car supplies
5
From Japan
On 2017-03-24 22:02:46
Recently this type is not so easy, Monotaro says anything and it is saved.
This review is about item#35471344.
Use for track
5
From Japan
On 2015-06-05 11:18:44
Because it is an old track of the year, it enters only 500ml round plastic bottle. This can be used for any type of thing that is convenient.
This review is about item#35471344.
Mobile phone stand
5
From Japan
On 2013-07-14 20:34:45
Exactly good size
This review is about item#35471344.

Related Products