Buy more than* S$200* and get FREE SHIPPING

Protection Against The Cold Pu Multiple Fitting

3.50 (4)
Purpose
All protection against cold work
Material (inner)
Polyester fleece
Material (backs)
Polyurethane (dot)
Color
Black
Material
Polyester
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 20.0 About 8.0 About 22.0 L 1Pair 1 FT-3511 35472087 12.99 SGD
Shipped after 2018-01-22
About 19.0 About 7.7 About 21.5 M 1Pair 1 FT-3511 35472071 -
Discontinued
[x]
About 21.0 About 8.4 About 22.5 LL 1Pair 1 FT-3511 35472096 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
On site work
5
From Japan
On 2014-01-15 08:46:16
Thanks to the cold weather it is light and easy to work. Especially at this time I am saved.
This review is about item#35472071.
At nighttime security patrol of the neighborhood association
4
From Japan
On 2013-12-10 21:12:05
I bought an L size, but it was a little tight for the person with a little hand because it was not surprisingly big. I think that the aspect of the cold weather was pretty good.
This review is about item#35472087.
gloves
3
From Japan
On 2011-12-24 21:01:03
It is smaller than I thought
This review is about item#35472087.
Outside work in winter
2
From Japan
On 2011-11-05 17:39:55
Although I bought an L dimension it is hard to use because it is about a small M size
This review is about item#35472087.

Related Products