Buy more than* S$200* and get FREE SHIPPING

Strechable Fingerless Gloves

5.00 (2)
Around Palms (cm)
15
Middle Finger Length (cm)
2.5
Overall Length (cm)
14
Size
One Size Fits All
Material
Acrylics, polyurethane
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Pair 1 FT-3125 35472105 2.99 SGD
In stock
Navy Blue 1Pair 1 FT-3125 35472114 2.99 SGD
In stock
Orange 1Pair 1 FT-3125 35472123 2.99 SGD
In stock
Yellow 1Pair 1 FT-3125 35472132 2.99 SGD
In stock
Blue 1Pair 1 FT-3125 35472141 2.99 SGD
Shipped after 2018-04-03
Charcoal Gray 1Pair 1 FT-3125 35472157 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During pruning work
5
From Japan
On 2017-12-24 08:31:14
I use it for the massacre of pine. It firmly cooperates with hands and is helping against cold weather.
This review is about item#35472105.
Heat preservation during personal computer work
5
From Japan
On 2017-01-03 03:51:11
It is better to have your fingertips out when using a computer, just feel good as the back of the hand cools. I like the color so cute.
This review is about item#35472123.

Related Products