Buy more than* S$200* and get FREE SHIPPING

Strechable Fingerless Gloves With Anti Slip Formula

4.89 (9)
Around Palms (cm)
18
Materials (sliding resistant)
Vinyl chloride
Middle Finger Length (cm)
2
Overall Length (cm)
13
Size
One Size Fits All
Material
Acrylics, polyurethane
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Pair 1 FT-3135 35472166 2.99 SGD
Shipped after 2018-06-04
Dark blue 1Pair 1 FT-3135 35472175 2.99 SGD
In stock
Orange 1Pair 1 FT-3135 35472184 2.99 SGD
In stock
Yellow 1Pair 1 FT-3135 35472193 2.99 SGD
In stock
Blue 1Pair 1 FT-3135 35472202 2.99 SGD
In stock
Charcoal Gray 1Pair 1 FT-3135 35472211 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Cold weather
5
From Japan
On 2018-01-04 15:30:38
Light work in winter, even for everyday life, you can use your fingertips, and anti-slip is effective. If you use it in a few winter days, it's enough, it's enough! I will repeat when it gets cold.
This review is about item#35472211.
Working in use
5
From Japan
On 2017-05-21 18:24:35
Satisfied with product performance, much more satisfied with your company's response. (Thanks)
This review is about item#35472166.
Used for product assembly
5
From Japan
On 2017-02-04 15:02:35
As the hand gets caught in the work in winter, there was a purchase request from the site. Although I purchased it because it was hit by the price, it also has a slip prevention, and it is very popular when working in winter. I tried purchasing it, but I am planning to purchase additional amount for those who wish.
This review is about item#35472202.
fishing
5
From Japan
On 2016-12-09 15:52:28
It is inexpensive items in the winter season and it is cheap and it is saved. .
This review is about item#35472211.
Children go to school
5
From Japan
On 2016-02-23 20:28:19
It was perfect!
This review is about item#35472202.
packing
5
From Japan
On 2016-02-14 15:09:55
Because fingertips are out, it is rather cheap to use than gloves with anti-slip, I want a type that only three of thumb, index finger, middle finger, not all five, comes out
This review is about item#35472166.
Cycling, others
4
From Japan
On 2014-07-28 19:19:00
Very touching feeling is good, but there is somewhat hard feeling Also sewing is somewhat rough
This review is about item#35472184.
When working fine
5
From Japan
On 2014-07-16 18:52:09
I was using a non-slip but it was very useful, for example when carrying in a machine.
This review is about item#35472166.
Collection and distribution work
5
From Japan
On 2013-11-22 14:03:47
I am familiar with hands and there is no tightening feeling
This review is about item#35472166.

Related Products