Buy more than* S$200* and get FREE SHIPPING

Nitrile Foam + Unlined

4.11 (9)
Material (backs)
Nitrile
Color
Black
Material
Nylon
...see all
Product Options
ADD TO CART
Size Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S About 15.6 About 6.7 About 22.0 1Pair 1 FT-3330 35472306 -
Discontinued
[x]
M About 17.3 About 7.3 About 23.0 1Pair 1 FT-3330 35472315 -
Discontinued
[x]
L About 17.8 About 7.6 About 24.0 1Pair 1 FT-3330 35472324 -
Discontinued
[x]
S About 15.6 About 6.7 About 22.0 1Bag(3Pair) 1 FT-3330-3P 35472342 -
Discontinued
[x]
M About 17.3 About 7.3 About 23.0 1Bag(3Pair) 1 FT-3330-3P 35472351 -
Discontinued
[x]
L About 17.8 About 7.6 About 24.0 1Bag(3Pair) 1 FT-3330-3P 35472367 -
Discontinued
[x]
LL About 18.0 About 8.3 About 24.5 1Bag(3Pair) 1 FT-3330-3P 35472376 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Carry
5
From Japan
On 2016-03-10 15:05:46
Easy to use
This review is about item#35472376.
Ueki pruning
4
From Japan
On 2016-03-03 22:58:13
Feeling down pat, size okay.
This review is about item#35472367.
Farm work
2
From Japan
On 2015-01-12 12:29:32
Because there is no durability, very bad COSPA is unfortunately our applications. Out torn from the fingertip, it will also be full of holes the base of the finger. For applications to be used in hard, it is a commodity that can not be recommended.
This review is about item#35472376.
General work in a factory
5
From Japan
On 2014-03-21 21:04:23
Although made of other nitrile There are those unpleasant smell This is It is odorless, durability has been there satisfaction in its own way.
This review is about item#35472367.
Car maintenance
4
From Japan
On 2013-06-21 03:20:47
We distinguish the thin nitrile glove, but this has come in handy Now that is a good oil resistance and abrasion resistance.
This review is about item#35472306.
Aluminum sash carrying
5
From Japan
On 2013-05-21 14:41:21
Non-slip, but I tried other products also various, how best!
This review is about item#35472351.
Vehicle maintenance
5
From Japan
On 2012-09-27 10:43:13
Until now use other brands. Purchase and to try. Time of unsealing "This stickiness, or failure Do not," I thought, but was better in one you are using. Also buy the next time because to feel good inconspicuous even dirt in the black.
To maintenance
5
From Japan
On 2012-01-19 08:39:29
Fit is good think. This time I bought to try.
This review is about item#35472333.
On bike maintenance
2
From Japan
On 2011-10-18 00:30:40
The other manufacturers are always purchased the LL so LL, but it was a little bigger. In feeling the rubber part that said thin light work + α, there is no thick up there.
This review is about item#35472333.

Related Products