Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width x Depth x Height) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
340x245x55 1PC 1 PZ-76 35471457 5.99 SGD
In stock
385x305x55 1PC 1 PZ-80 35471466 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Boots raised
5
From Japan
On 2018-05-28 15:38:04
I use it for every pair of boots. The 28 centimeters entered the limit. It helps when it is raining.
This review is about item#35471457.
On customer's shoe shelf
4
From Japan
On 2016-01-27 21:49:52
I found this tray that matched the size of the shoe shelf. Linear design was good. Although the depth was a bit small, I am satisfied.
This review is about item#35471457.
On car shoe tray
1
From Japan
On 2015-07-23 17:45:43
From the time the product arrived, the material is twisted because it is thin. The 100-tray tray is solid.
This review is about item#35471466.
For shoe box (outer wear)
3
From Japan
On 2015-06-18 14:58:08
I installed it as a tray for outerwear in ready-made shoe box. The width was the best, but the length was a little short. If it is 3 cm longer, I am sorry just because it fits neatly.
This review is about item#35471457.
Tanto under the passenger's seat
5
From Japan
On 2015-01-15 14:59:35
Tanto (LA 600 S) It is perfect for the space under the passenger seat.
This review is about item#35471466.
Put in an employee shoe locker
5
From Japan
On 2015-01-15 13:06:31
Shapes and prices are good
This review is about item#35471457.
My shoes
3
From Japan
On 2014-11-08 14:58:22
I am satisfied as a product. I decided to be as compact as possible and chose a small size, but when I put in my shoes the width was a bit cramped. It is perfect if there is another 1 to 2 cm width.
This review is about item#35471457.
Receiving tray for oil mug
5
From Japan
On 2014-06-05 18:03:20
The 5-liter oil jug is filled with Shibori, so it's a shallow tray, so it's easy to use without troubling your place to put it. There is moderate strength, so it is easy to use.
This review is about item#35471466.

Related Products