Buy more than* S$200* and get FREE SHIPPING

All Plated Mold 3.6m Silver Meta

3.38 (8)
Length (m)
3.6
Width (mm)
Approx. 10
Accessories
Double-sided tape (25 x 16 mm) 30 sheets
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PZ-373 35471572 9.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 1
1 star 2
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
Door Mall
1
From Japan
On 2018-02-11 14:29:32
This is useless. I do not know what is good about the appeal of all plating. The useless point is quite thick. Is it something you can not do smarter?
This review is about item#35471572.
Automobile
4
From Japan
On 2017-10-14 16:27:17
Putting it on the door, I was glad I did not scratch it in my car
This review is about item#35471572.
Car door
4
From Japan
On 2017-05-21 23:16:58
Corresponding to beautiful bends, plating is also beautiful and satisfied.
This review is about item#35471572.
Used for passenger cars and trucks
5
From Japan
On 2016-05-07 14:14:14
I think that things are not bad at an affordable price. I purchased it twice with a passenger car and a truck. I think that the back side is also plated and it is good.
This review is about item#35471572.
3 t car mounted
5
From Japan
On 2016-03-14 18:05:39
Satisfy for easy attachment
This review is about item#35471572.
On the car door
1
From Japan
On 2016-01-27 16:31:39
Plating parts are peeling off in 7 months of use. It is not very good thing.
This review is about item#35471572.
Easy to install.
5
From Japan
On 2014-07-26 22:06:48
I installed it around the door and I got a sense of quality, so I definitely would like to purchase it again.
This review is about item#35471572.
I used it for the door of a normal car
2
From Japan
On 2013-11-24 00:23:35
Although it may be unavoidable because the packaging is in a rolled state, it is wrinkled in the inner part of the winding and wrinkles can not be taken even if it stretches, and wrinkles can not be taken and wrinkles will be regretted if the wrong mounting direction (inside or outside) is attached Become. Also, since the material is fairly hard, it will float for a while after the termination is curved even a little. The adhesive strength of the attached double-sided tape is also weak, and we purchased separately a double-sided tape that was strong and a little thick and attached it. The plating itself is very regrettable as it looks very good. It may be a reasonable price.
This review is about item#35471572.

Related Products