Buy more than* S$200* and get FREE SHIPPING

Triple Socket

5.00 (2)
Cord Length (m)
About 1
Voltage (V)
DC12
Current (A)
10(MAX)
Mounting Method
Double-stick tape attachment and screw attachment
Specification
With 10A fuse With a current monitor lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PZ-178 35471791 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Probe car navigation Leh
5
From Japan
On 2015-08-18 12:25:03
I think that is good screws can not be taken firmly with since they can.
This review is about item#35471791.
Light truck electrical equipment distribution
5
From Japan
On 2014-08-13 16:52:58
Enough to need, it is a good place that can be screwed. Since always coming out and just double-sided tape is natural, but was fixed in combination with double-sided tape and screws, departing in the insertion and removal of the plug it is unlikely.
This review is about item#35471791.

Related Products