Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

World Body Cover Tough Tar

3.41 (22)
Specification
UV cut processing
Accessories
Storage bag
...see all>
Product Options
ADD TO CART
Sheet Size (mm) Weight (g) Size Purpose Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sheet Size (mm) Weight (g) Size Purpose Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
W1740x1450x4210 1380 XE Door exterior mirrors only Tafuta 75D 1PC 1 BV-116 35473767 -
Discontinued
[x]
W1850x1550x4850 1590 XB Door exterior mirrors only Tafuta 75D 1PC 1 BV-113 35473733 -
Discontinued
[x]
W1820x1650x4500 1600 XD Door exterior mirrors only Tafuta 75D 1PC 1 BV-115 35473751 -
Discontinued
[x]
W1670x1400x3900 1260 XF Door exterior mirrors only Tafuta 75D 1PC 1 BV-117 35473776 -
Discontinued
[x]
W1600x1470x3430 1240 XT Door exterior mirrors only Tafuta 75D 1PC 1 BV-118 35473785 -
Discontinued
[x]
W1900x1550x5020 1655 XA Door exterior mirrors only Tafuta 75D 1PC 1 BV-112 35473724 -
Discontinued
[x]
W1700x1280x4380 1255 WC-W Door exterior mirrors only Tafuta 75D 1PC 1 BV-109 35473706 -
Discontinued
[x]
W1870x1280x5030 1280 WA Dor exterior mirrors only Taffeta 75D 1PC 1 BV-101 35473611 -
Discontinued
[x]
W1750x1280x4700 1210 WB Dor exterior mirrors only Taffeta 75D 1PC 1 BV-102 35473627 -
Discontinued
[x]
W1700x1280x4380 1120 WC Dor exterior mirrors only Taffeta 75D 1PC 1 BV-103 35473636 -
Discontinued
[x]
W1700x1280x4140 1100 WD Dor exterior mirrors only Taffeta 75D 1PC 1 BV-104 35473645 -
Discontinued
[x]
W1680x1280x3800 1060 WE Dor exterior mirrors only Taffeta 75D 1PC 1 BV-105 35473654 -
Discontinued
[x]
W1470x1300x3430 1050 WF Dor exterior mirrors only Taffeta 75D 1PC 1 BV-106 35473663 -
Discontinued
[x]
W1520x1540x3400 1100 WT Dor exterior mirrors only Taffeta 75D 1PC 1 BV-111 35473672 -
Discontinued
[x]
W1870x1280x5030 1300 WA-W Dor exterior mirrors only Taffeta 75D 1PC 1 BV-107 35473681 -
Discontinued
[x]
W1750x1280x4700 1265 WB-W Dor exterior mirrors only Taffeta 75D 1PC 1 BV-108 35473697 -
Discontinued
[x]
W1890x1280x5300 1360 WX Dor exterior mirrors only Taffeta 75D 1PC 1 BV-110 35473715 -
Discontinued
[x]
W1700x1600x4700 1455 XC Dor exterior mirrors only Taffeta 75D 1PC 1 BV-114 35473742 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 7
3 star 3
2 star 2
1 star 4
Review Rating: 3.41
22 Customer Reviews
The reviews are automatic translation.
Car protection.
3
From Japan
On 2016-12-14 15:43:53
It is effective for rain wind. However, when the wind is strong, I have trouble installing it in a car.
This review is about item#35473636.
For outdoor parking of my car
2
From Japan
On 2016-09-29 16:30:58
Although it folds compactly when it folds the product itself, I feel uneasy about protection of a car because there is no lining. Also, I would like to see the progress of durability in the future.
This review is about item#35473645.
Prevention of dirt on my car ... It's been half a year already healthy
4
From Japan
On 2016-09-01 08:30:32
Although it was thin and light, I was worried that it could not be torn immediately, but in six months my fabric is getting tired but I am healthy I think it is unexpectedly durable Even if I stop at two places, it will swell, so wear a band I try not to fly
This review is about item#35473611.
Avoid ultraviolet rays and dust
3
From Japan
On 2016-01-19 20:03:18
I bought it for Honda N-ONE. Since the morning sun hits the headlight every day, it prevents deterioration of the resin cover and it does not need much, so it avoids dust, but ultraviolet rays are a little more watching but dust avoidance is satisfied because the size is perfect. Just worried about the abrasion of the back fabric. A patch cloth may be necessary at the corner.
This review is about item#35473672.
Used in a car in a garage (with a covered, one open) storage
4
From Japan
On 2015-12-25 14:37:54
I used a cover made of nonwoven fabric to remove yellow sand and dust, but since it is weak and damaged in about six months, I bought this product this time. You can rest assured that the seams are solid at the hem of the cover.
This review is about item#35473611.
Car dust protection (body protection)
5
From Japan
On 2015-09-08 15:58:56
A word, it is recommended item. Before my house is a JR railway track, and the station is close, so the iron powder scatters by the brake are many, and the body covers are necessities because the use frequency of the car is low. The car is 20 years old Volvo 940 sedan, but it is pretty much the size of WA. There seems to be a car model where the position of the side mirror is different in the word-of-mouth, but it was perfect. And from the next day the rain was strong due to the influence of the typhoon but the waterproof was working firmly. The price is also cheap and satisfied. * Incidentally, the price of the biggest home center in the neighborhood was 5,980 yen (tax excluded).
This review is about item#35473611.
Prevent car dirt.
4
From Japan
On 2015-04-04 21:39:37
Although I was slightly worried about thinness at first, I think that it is ok with the price as it plays the minimum role. Just the position of the door mirror is totally different.
This review is about item#35473697.
Protection of car body
5
From Japan
On 2015-02-21 18:39:46
The bodycover I bought before was blown off when the wind was blowing, but this product has fasteners in front and behind, so it does not seem to worry about that. My car is a sedan type, but with a large spoiler on the back, I purchased the size for a wagon and it fitted snugly. It marks the 13th year since the purchase of the car, and the painted surface has deteriorated, so I repainted it. I heard that the primary cause of paint surface degradation is ultraviolet light, so I chose the body cover rather than carport. I was worried a bit because the price was reasonable, but the material was quite solid as well. I think it's good.
This review is about item#35473697.
Put on a car
3
From Japan
On 2014-08-19 22:17:15
I was surprised by the smallness of the box first. I was surprised by the thinness of the fabric looking inside. I put it on a car, but the position of the door mirror does not match. However, I think that it is good as it plays a minimum role. I think storage bags are too small to be useful. But anyway it was cheap so it was good.
This review is about item#35473697.
Everyday use
4
From Japan
On 2014-07-25 20:28:42
1. Low price 2. There are two fasteners 3. It is enough to make it necessary with a thin and light feeling. I hope it will be a little more durable if possible ... Is it tolerable for 10 months?
This review is about item#35473663.

Related Products