Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cushion L Letter Type 900mm Specification

4.28 (25)
...see all>
Product Options
ADD TO CART
Width x Thickness x Height (mm) Color Overall Length (mm) Material Operating Temperature Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width x Thickness x Height (mm) Color Overall Length (mm) Material Operating Temperature Range (deg C) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About24x6x22 Green About900 NBR (nitrile rubber) -10 to +50 About50 1PC 1 - 35479491 10.99 SGD
In stock
About 55x18x48 Blue About 900 NBR (nitrile rubber) -10 to +50 About 320 1PC 1 - 35479342 15.99 SGD
In stock
About 24x6x22 Blue About 900 NBR (nitrile rubber) -10 to +50 About 50 1PC 1 - 35479525 12.99 SGD
In stock
- - - - -10-+50 100 1pc 1 - 22850354 12.99 SGD
In stock
About 55x18x48 Ivory About 900 NBR (Nitrile rubber) -10 - +50 About 320 1PC 1 - 35479297 -
Discontinued
[x]
About 55x18x48 Yellow About 900 NBR (Nitrile rubber) -10 - +50 About 320 1PC 1 - 35479306 -
Discontinued
[x]
About 55x18x48 Green About 900 NBR (Nitrile rubber) -10 - +50 About 320 1PC 1 - 35479315 15.99 SGD
In stock
About 55x18x48 Brown About 900 NBR (Nitrile rubber) -10 - +50 About 320 1PC 1 - 35479324 15.99 SGD
In stock
About 55x18x48 Black About 900 NBR (nitrile rubber) -10 - +50 About 320 1PC 1 - 35479333 -
Discontinued
[x]
About 55x18x48 Light Gray About 900 NBR (Nitrile rubber) -10 - +50 About 320 1PC 1 - 35479351 15.99 SGD
In stock
About 55x18x48 Red About 900 NBR (Nitrile rubber) -10 - +50 About 320 1PC 1 - 35479367 15.99 SGD
In stock
About 37x9x31 Ivory About 900 NBR (Nitrile rubber) -10 - +50 About 100 1PC 1 - 35479385 -
Discontinued
[x]
About 37x9x31 Yellow About 900 NBR (Nitrile rubber) -10 - +50 About 100 1PC 1 - 35479394 -
Discontinued
[x]
About 37x9x31 Green About 900 NBR (nitrile rubber) -10 - +50 About 100 1PC 1 - 35479403 15.99 SGD
In stock
About 37x9x31 Brown About 900 NBR (Nitrile rubber) -10 - +50 About 100 1PC 1 - 35479412 12.99 SGD
In stock
About 37x9x31 Black About 900 NBR (Nitrile rubber) -10 - +50 About 100 1PC 1 - 35479421 -
Discontinued
[x]
About 37x9x31 Blue About 900 NBR (Nitrile rubber) -10 - +50 About 100 1PC 1 - 35479437 12.99 SGD
In stock
About 37x9x31 Light Gray About 900 NBR (Nitrile rubber) -10 - +50 About 100 1PC 1 - 35479446 12.99 SGD
In stock
About 37x9x31 Red About 900 NBR (Nitrile rubber) -10 - +50 About 100 1PC 1 - 35479455 12.99 SGD
In stock
About 24x6x22 Ivory About 900 NBR (Nitrile rubber) -10 - +50 About 50 1PC 1 - 35479473 -
Discontinued
[x]
About 24x6x22 Yellow About 900 NBR (nitrile rubber) -10 - +50 About 50 1PC 1 - 35479482 -
Discontinued
[x]
About 24x6x22 Brown About 900 NBR (nitrile rubber) -10 - +50 About 50 1PC 1 - 35479507 12.99 SGD
In stock
About 24x6x22 Black About 900 NBR (nitrile rubber) -10 - +50 About 50 1PC 1 - 35479516 -
Discontinued
[x]
About 24x6x22 Light Gray About 900 NBR (Nitrile rubber) -10 - +50 About 50 1PC 1 - 35479534 10.99 SGD
In stock
About 24x6x22 Red About 900 NBR (Nitrile rubber) -10 - +50 About 50 1PC 1 - 35479543 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 6
3 star 2
2 star 0
1 star 2
Review Rating: 4.28
25 Customer Reviews
The reviews are automatic translation.
Car door protected by sticking on square prism of parking lot
1
From Japan
On 2018-04-24 13:43:01
At the same time, order two different colors one by one For some reason, the shipping company was shipped separately in 2 cases, one received the cardboard in a triangle shaped corrugated cardboard packing long according to the product shape, but arrived, the other reached 300-220-150 It was rolled into ordinary cardboard of the product and it arrived In the product, wrinkles are made, and I feel hurt Why are the same items ordered at the same time separate shipping, feel doubt whether the packaging form is different
This review is about item#35479324.
I bought it for the protection of the pillar of the tree.
3
From Japan
On 2017-05-17 18:12:44
It is closer to black than dark green. It may be effective for those who want black without shininess.
This review is about item#22850363.
For prevention of garage doors etc.
4
From Japan
On 2017-03-15 09:11:55
Although I was trying to secure the necessary number at the DIY shop, I was able to order all the problems, such as production time, color and size, but it was difficult to get out of the tolerance range but it was possible to secure the desired one with both size and color. It is how durable it is afterwards
This review is about item#35479351.
Adhered to the upper part of the entrance to protect the head top when entering and exiting Piloti (height 1.6 m).
5
From Japan
On 2017-01-16 17:34:55
Both color and shape are as expected. It was saved. However, it is somewhat expensive, is not it? Since the point was used this time, the substantial burden was small, but ...
This review is about item#35479315.
Reinforcement in corner of corridor in office
4
From Japan
On 2016-08-04 09:07:58
I think that it could be pasted more easily if double-sided tape was attached to the main body.
This review is about item#35479297.
Corner guard
5
From Japan
On 2016-05-12 19:31:49
I bought it like a wheelchair not to hurt my fingers and used it for processing after cutting the corner of the wall and the dresser table. I am satisfied with ease of use at a low price.
This review is about item#35479473.
For garage pillar
5
From Japan
On 2015-12-14 15:14:36
For some reason my neighborhood home center was saved because there was no L letter gray.
This review is about item#35479351.
Parking Lot
5
From Japan
On 2015-10-04 19:46:36
Because it has 3 pillars, it was perfect for 3 equal divisions.
This review is about item#35479324.
On the car port pillar cover
3
From Japan
On 2015-07-17 15:31:44
It seems to be good as a material, but I do not know the durability. I think that it is still better if double-sided tape is attached.
This review is about item#35479351.
Shelf corner safety
4
From Japan
On 2015-05-28 16:13:44
I think that it is effective for preventing injury after hitting it well. I thought that it is okay to save time and labor when the tape is attached so that it is easy to paste.
This review is about item#35479473.

Related Products