Buy more than* S$200* and get FREE SHIPPING

Cushion for L-Shaped Corner

4.29 (7)
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Shape Width x Thickness x Height (mm) Weight (g) Color Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Shape Width x Thickness x Height (mm) Weight (g) Color Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-10 to +50 - About24x6x22 About5 Blue About50 NBR (nitrile rubber) 1PC 1 - 35479762 2.99 SGD
In stock
-10 to +50 - About24x6x22 About5 Green About50 NBR (nitrile rubber) 1PC 1 - 35479735 2.99 SGD
In stock
-10 to +50 - About37x9x31 About15 Green About70 NBR (nitrile rubber) 1PC 1 - 35479656 2.99 SGD
In stock
-10 to +50 - About55x18x48 About30 Green About70 NBR (nitrile rubber) 1PC 1 - 35479577 3.99 SGD
In stock
-10-+50, -10-+50, -10-+50 - - - - - - 1pc 1 - 22850415 3.99 SGD
Shipped after 2018-02-22
-10-+50, -10-+50, -10-+50 - - - - - - 1pc 1 - 25879044 2.99 SGD
Shipped after 2018-02-22
-10-+50, -10-+50, -10-+50 - - - - - - 1pc 1 - 25879008 3.99 SGD
Shipped after 2018-02-22
-10-+50, -10-+50, -10-+50 - - - - - - 1pc 1 - 22850406 5.99 SGD
Shipped after 2018-02-22
-10-+50 - - - - - - 1pc 1 AC-76 86223977 2.99 SGD
Shipped after 2018-02-27
-10-+50 - - - - - - 1pc 1 AC-78 86223986 2.99 SGD
Shipped after 2018-02-28
-10-+50 - - - - - - 1pc 1 AC-75 86224004 2.99 SGD
Shipped after 2018-02-27
-10-+50 - - - - - - 1pc 1 AC-73 86224022 2.99 SGD
Shipped after 2018-02-27
-10-+50 - - - - - - 1pc 1 - 25879017 2.99 SGD
In stock
-10-+50 - - - - - - 1pc 1 - 25879035 2.99 SGD
Shipped after 2018-02-22
-10-+50 - - - - - - 1pc 1 - 25878974 2.99 SGD
In stock
-10-+50 - - - - - - 1pc 1 - 25878983 2.99 SGD
In stock
-10-+50 For corner About 18x4x15 About 3 Black About 37 NBR (nitrile rubber) 1PC 1 AC80 86223995 2.99 SGD
In stock
-10-+50, -10-+50, -10-+50 - - - - - - 1pc 1 - 25878992 2.99 SGD
Shipped after 2018-02-22
-10-+50, -10-+50, -10-+50 - - - - - - 1pc 1 - 25879026 2.99 SGD
Shipped after 2018-02-22
-10-+50 - - - - - - 1pc 1 AC79 86223943 2.99 SGD
In stock
-10-+50 - - - - - - 1pc 1 AC74 86223952 2.99 SGD
In stock
-10-+50 - - - - - - 1pc 1 AC77 86224013 2.99 SGD
In stock
-10 - +50 - About 55x18x48 Approx. 30 Ivory Approx. 70 NBR (nitrile rubber) 1PC 1 - 35479552 -
Discontinued
[x]
-10 - +50 - About 55x18x48 Approx. 30 Yellow Approx. 70 NBR (nitrile rubber) 1PC 1 - 35479561 -
Discontinued
[x]
-10 - +50 - About 55x18x48 Approx. 30 Brown Approx. 70 NBR (nitrile rubber) 1PC 1 - 35479586 3.99 SGD
In stock
-10 - +50 - About 55x18x48 About 30 Black About 70 NBR (Nitrile rubber) 1PC 1 - 35479595 -
Discontinued
[x]
-10 - +50 - About 55x18x48 Approx. 30 Blue Approx. 70 NBR (nitrile rubber) 1PC 1 - 35479604 3.99 SGD
In stock
-10 - +50 - About 55x18x48 About 30 Light Gray About 70 NBR (Nitrile rubber) 1PC 1 - 35479613 3.99 SGD
In stock
-10 - +50 - About 55x18x48 About 30 Red About 70 NBR (Nitrile rubber) 1PC 1 - 35479622 3.99 SGD
In stock
-10 - +50 - About 37x9x31 About 15 Ivory About 70 NBR (Nitrile rubber) 1PC 1 - 35479631 -
Discontinued
[x]
-10 - +50 - About 37x9x31 About 15 Yellow About 70 NBR (Nitrile rubber) 1PC 1 - 35479647 -
Discontinued
[x]
-10 - +50 - About 37x9x31 About 15 Brown About 70 NBR (Nitrile rubber) 1PC 1 - 35479665 2.99 SGD
In stock
-10 - +50 - About 37x9x31 About 15 Black Approx. 70 NBR (nitrile rubber) 1PC 1 - 35479674 -
Discontinued
[x]
-10 - +50 - About 37x9x31 About 15 Blue Approx. 70 NBR (nitrile rubber) 1PC 1 - 35479683 2.99 SGD
In stock
-10 - +50 - About 37x9x31 About 15 Light Gray About 70 NBR (Nitrile rubber) 1PC 1 - 35479692 2.99 SGD
In stock
-10 - +50 - About 37x9x31 About 15 Red About 70 NBR (Nitrile rubber) 1PC 1 - 35479701 2.99 SGD
In stock
-10 - +50 - About 24x6x22 About 5 Ivory About 50 NBR (Nitrile rubber) 1PC 1 - 35479717 -
Discontinued
[x]
-10 - +50 - About 24x6x22 About 5 Yellow About 50 NBR (Nitrile rubber) 1PC 1 - 35479726 -
Discontinued
[x]
-10 - +50 - About 24x6x22 About 5 Brown About 50 NBR (Nitrile rubber) 1PC 1 - 35479744 2.99 SGD
In stock
-10 - +50 - About 24x6x22 About 5 Black About 50 NBR (Nitrile rubber) 1PC 1 - 35479753 -
Discontinued
[x]
-10 - +50 - About 24x6x22 About 5 Light Gray About 50 NBR (nitrile rubber) 1PC 1 - 35479771 2.99 SGD
In stock
-10 - +50 - About 24x6x22 About 5 Red About 50 NBR (Nitrile rubber) 1PC 1 - 35479787 2.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Protection of persons from sharp corners of equipment and obstacles to other equipment
5
From Japan
On 2017-06-18 20:52:46
It was easy to use, such as double-sided adhesive tape attachment, there was no other shortage.
This review is about item#86223943.
Mounting on the corner of the PC table
3
From Japan
On 2016-06-22 20:14:24
Because the corner of the table is sharp, it is dangerous at cleaning. I wore a curing tape, but dirt is conspicuous by paste of tape. It has moderate cushioning properties and is safe.
This review is about item#35479631.
For sanitary protection against drainage
3
From Japan
On 2015-08-31 17:27:00
Since the sash portion related to nurseries is just the height of the head of the kindergarten, there was a possibility of injury by touching and pasted the protective material
This review is about item#86223952.
Corner protection for in-home use
5
From Japan
On 2014-05-19 20:53:53
It seems that you can use various kinds of wallpaper between Japan and different colors.
This review is about item#35479552.
Corner protection of dolly
5
From Japan
On 2014-05-16 14:59:55
When pushing a plastic truck, I bought my legs at the corner and injured many times, so I bought it for protection. It is rich in color and size, very satisfied without discomfort. Although double-sided tape is not attached, it was OK because it is possible to attach double-sided tape only to the part that you want to attach by yourself.
This review is about item#35479683.
When precision instruments were stored in the storage case, they were installed at the corners of the equipment for the purpose of vibration isolation and fixation.
5
From Japan
On 2014-01-30 15:32:28
The purpose of vibration isolation and fixing was satisfactorily accomplished. It seems that more uses will be spread if things like size and thickness are desired a little more and if fixing screw holes are processed.
This review is about item#35479561.
Make the corner of the electricity distribution box safe
4
From Japan
On 2013-11-19 13:42:44
It is a dark passage and it is best to prevent you from hitting your head against the corner of the electricity distribution box.
This review is about item#35479561.

Related Products