Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Disc Paper, "TECHNO DISC REVO"

Caution
Please use protective goggles, dust mask, safety helmets
Purpose
Iron / welded beats, heavy grinding of stainless steel, metal processing, deburring, chamfering, rust remover, paint peeling
Catch-Phrase
High-performance, low-cost, next generation flap disc
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Compatible Tool
Disc grinder
Abrasive Material
A
Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 380-8157 1Sheet 1 - 35476822 4.99 SGD
In stock
60 380-8165 1Sheet 1 - 35476831 4.99 SGD
In stock
80 380-8173 1Sheet 1 - 35476847 4.99 SGD
In stock
100 380-8131 1Sheet 1 - 35476856 4.99 SGD
In stock
120 380-8146 1Sheet 1 - 35476865 4.99 SGD
In stock
ADD TO CART

Related Products