Buy more than* S$200* and get FREE SHIPPING

Battery & Alternator Checker

4.00 (11)
Purpose
For DC12V car only
Dimensions (Length L x Width W x Height H) (mm)
120x33x16
...see all
Product Options
ADD TO CART
Cord Length (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (mm) Type Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 Cigar socket connection type 55 1PC 1 No.1721 35476804 20.98 SGD
In stock
700 Battery direct-connected type 95 1PC 1 No.1722 35476813 21.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
11 Customer Reviews
The reviews are automatic translation.
Battery daily check of
4
From Japan
On 2016-08-11 17:20:43
We come in handy because at a glance. However, although I think that it should be noted that better if Arawasere the voltage at the numbers.
This review is about item#35476804.
Battery Check
5
From Japan
On 2016-05-26 15:37:37
Because the alligator clip am happy can also collectively generator check in the engine room.
This review is about item#35476813.
Long drive before
5
From Japan
On 2015-12-10 00:14:57
It was easy to use!
This review is about item#35476804.
In our house of the battery management
5
From Japan
On 2015-03-23 11:47:16
It owns a quite number of helping to battery management.
This review is about item#35476813.
For the remaining check of fishing for battery
4
From Japan
On 2014-07-18 15:13:23
For the remaining capacity of the fishing for the battery (12v) do not know, get in order to check Did. Although it checked immediately following is out a little from an unknown and needs at all 11.5v I think kana. It is only at the very least 10v or less! It is the scale (lamp display) wanted with.
This review is about item#35476813.
Check the charge system
4
From Japan
On 2013-11-19 22:21:14
Approximate, the condition was interesting, it was a product.
This review is about item#35476804.
Continuous observation of the car
5
From Japan
On 2013-02-25 15:17:34
Anyway, there is no need to open the hood and it is really easy to regularly monitor the health of the car by monitoring it
This review is about item#35476804.
Battery inspection
3
From Japan
On 2013-02-14 23:54:44
Although the clip returned and exchanged, it is distorted again! Battery inspection is this!
This review is about item#35476813.
Battery status check
3
From Japan
On 2013-01-10 14:27:03
It was purchase review purchase. There were only 2 cases, purchased one by one. I was relieved because it was not a defective item for the time being.
This review is about item#35476813.
It is easy to insert it into a cigar socket but it is funny
1
From Japan
On 2011-06-27 15:22:02
Does not only the lamp of the alternator light up but only the lamp of the alternator? Alternator broken It has been inspected with other testers but there is no abnormality Maybe this item may be broken Do not buy anymore
This review is about item#35476804.

Related Products