Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Moped Bulb, 2 Wheeled Vehicle Head Lamp, 12V

4.50 (2)
Part No.
09471-12013
Glass Bulb Type
T19L
Connector
P15d-25-1
Rated Voltage (V)
12
Rated Power (W)
25/25
Type
Double ball
Color
Clear
Compatible
General
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 A3603 34568116 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When servicing the vehicle
4
From Japan
On 2018-02-13 17:29:26
Because the motorcycle's Hettlite gets out of the bulb well in frequency of use, it is saved for 10 bottles. I got you to purchase 25 w 25 w, but I wanted 30 w 30 w if possible! It may be that I was not able to find it due to bad searching method, but I will also purchase the next one.
This review is about item#34568116.
Super cub headlight exchange
5
From Japan
On 2017-05-01 15:27:03
It is a safe Stanley product. It can be used without any problem.
This review is about item#34568116.

Related Products