Buy more than* S$200* and get FREE SHIPPING

Motorcycle General Headlight 12V

4.64 (11)
Glass Bulb Type
T19
Rated Voltage (V)
12
...see all
Product Options
ADD TO CART
Rated Power (W) Connector Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Connector Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25/25 P15d-25-1 Double ball Transparent 1Box(10PC) 1 A4038 34922596 31.01 SGD
In stock
- P15s-25-1 Single ball Transparent 1Box(10PC) 1 A4030 34922535 24.42 SGD
Shipped after 2017-07-06
35/30 P15d-25-1 Double ball Transparent 1Box(10PC) 1 A4036 34922605 58.01 SGD
Shipped after 2017-07-06
- P15s-25-1 Single ball Transparent 1Box(10PC) 1 A4031 34922544 -
Discontinued
[x]
30/30 P15d-25-1 Double ball Clear 1PC 1 A4035 36719575 3.66 SGD
In stock
30/30 P15d-25-1 Double ball Clear 1Box(10PC) 1 A4035 34922587 31.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
AF61 TODAY headlight bulb replacement
4
From Japan
On 2017-05-17 22:57:37
When it is halfway between the high and low of the light switch, both lights up and the solder which is holding the valve ring melts and falls into the light unit, in such a case cheap products are saved.
This review is about item#36719575.
Movement of work
4
From Japan
On 2017-04-28 21:53:25
No problem. We will respond quickly. I can use it without breaking the current ball.
This review is about item#36719575.
Because the reserve is gone ...
3
From Japan
On 2017-04-24 22:59:45
I tried to replace it, but it is a pattern that is not inferior to what I am using now. Because the price is excellent, I plan to purchase it next time.
This review is about item#36719575.
Maintenance of the motorcycle
5
From Japan
On 2017-01-07 19:12:08
Is it the lowest price for Cub lights? I do not ask for power so I satisfy the necessary and sufficient condition
This review is about item#36719575.
Maintenance of the motorcycle
5
From Japan
On 2016-10-29 18:35:00
It is cheap but it can be used without problems.
This review is about item#36719575.
To a motorcycle
5
From Japan
On 2016-02-09 16:04:37
Especially it can be used normally without breaking bulb. The price is also cheap so I am satisfied.
This review is about item#36719575.
Used in turnip headlights
5
From Japan
On 2015-09-26 11:34:30
It is super-discount Anyway the recommendation delivery anyway early
This review is about item#34922587.
Headlight
5
From Japan
On 2015-08-28 17:55:24
I have been using it for a while after purchase without problems. I think that the price is cheap and good.
This review is about item#36719575.
Used as a replacement part
5
From Japan
On 2015-05-17 16:39:59
I can use it without any inferiority to buying it at home center etc. The price is also cheap, so it arrives in a few days from the order, so it is very handy.
This review is about item#36719575.
To replace the lamp of the moped motorbike
5
From Japan
On 2013-11-19 00:49:49
It is easy to exchange, there is no problem in use at all.
This review is about item#36719575.

Related Products