Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermal Insulation Material

4.45 (29)
Purpose
For general construction
Specific Heat,(kcal/kg, Degree)
0.27
Burning Quality
Flame will disappear within 3sec, no afterglow, and it does not burn beyond the combustion limit indicator line
Moisture Permeation Coefficient (ng/m2 sPa)
Thickness 25mm per 145 (ng / m2 sPa) or less (0.07g / m2 hmmHg)
Oxygen Index
More than 26
Tune Intensity (N/cm2)
More than 20 (2.0)
Suction Amount
Alcohol method 0.01g / 100cm2 below
Temperature of Heat Distortion (dgree)
80
Formaldehyde Class
F
Compressive Strength (N/cm2)
16 or more (1.6kgf / cm2)
Density (kg/m3)
More than 20
Linear Expansion Coefficient (x 10-5/degree C)
7
Thermal Conductivity (W/mk)
0.040 or less (0.034kcal / mh degC )
JIS Standard
JIS A 9511:2006R
Dimensions (Width x Length) (mm)
910x1820
...see all>
Product Options
ADD TO CART
Weight (kg) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.7 40 1Set(5Sheet) 1 40mmx3x6 35478712 519.99 SGD
In stock
2.15 50 1Set(5Sheet) 1 50mmx3x6 35478721 559.99 SGD
In stock
1.3 30 1Set(5Sheet) 1 30mmx3x6 35478703 489.99 SGD
In stock
1.08 25 1Set(5Sheet) 1 25mmx3x6 35478694 249.99 SGD
In stock
0.86 20 1Set(5Sheet) 1 20mmx3x6 35478685 339.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 4.45
29 Customer Reviews
The reviews are automatic translation.
Used for frame making eco car production
5
From Japan
On 2018-06-07 15:07:35
When ordering to a monotarou, the price is cheaper than purchasing general mass merchandisers, and it is very convenient to use for delivery free. Also, since the time from order to delivery is short, there is an advantage that it can be used when you want to use it. I will order it in the future.
This review is about item#35478721.
Floor renovation
5
From Japan
On 2018-05-21 14:39:32
It was used as a heat insulating material under the floor. It was easy to cut and easy to work.
This review is about item#35478703.
Energy saving car production used for body production
5
From Japan
On 2018-04-25 14:27:19
Every time I order from a monotaro. Arrival of goods is also early, and if you purchase over 7,000 yen, during this month, regardless of the amount, shipping fee is free so it is very convenient. This product is the second purchase, I bought again because the monotail is the cheapest and arrives earliest.
This review is about item#35478721.
As insulation of remodeling
4
From Japan
On 2018-03-29 23:01:57
Since I want only the required quantity, I want you to be able to purchase it in units of one piece.
This review is about item#35478685.
In the creation of engraved works, instead of trees
5
From Japan
On 2018-01-29 15:21:12
It is very good. It is strong and easy to process. In addition, we will use it.
This review is about item#35478712.
To insulation
3
From Japan
On 2017-12-14 19:45:46
I hope there are various sizes If the price goes cheap you can buy large quantities
This review is about item#35478721.
Insulation of attic
5
From Japan
On 2017-10-05 15:31:57
Workable with a cutter and because it is light, working efficiency is good, even one girl can manage it. I thought whether the color of blue was not suitable for the color of the tree, but I think that the installation site was glad that the dark place became a little brighter.
This review is about item#35478712.
On the wall insulation
4
From Japan
On 2017-08-30 14:39:02
The packaging was very polite, but the delivery seems to be treated cluttered, a line of diagonally entered in the middle of the corrugated cardboard, and the polygonal line entered as a scratch clearly in the stylus. . . I wish I could handle it a little more carefully - so it's somewhat satisfying ...
This review is about item#35478685.
Creation of large model
5
From Japan
On 2017-07-10 20:35:42
It was packed in a corrugated cardboard box that fits entirely regardless of the size of the 3 × 6 version. As I opened it, it was a product of texture of crunchy freshly rolled corners from the factory. We are grateful for the timely and inexpensive availability of good condition products. It was still better if there was a 10 mm lineup.
This review is about item#35478721.
Renovation
5
From Japan
On 2017-05-10 13:04:07
Packing was fine and time was accurate and saved. Transportation time to the site was saved.
This review is about item#35478703.

Related Products