Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Wheeled Vehicle Wedge Bulb T13 12V, Single Bulb

5.00 (6)
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Voltage (V) Type Compatible Power (W) Voltage (V) Color Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Voltage (V) Type Compatible Power (W) Voltage (V) Color Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T13 W2.1x9.5d 12 Single Turn signal bulb - - Transparent - 1PC 1 1PWB18A 35507175 2.99 SGD
In stock
T13 W2.1x9.5d 12 Single Turn signal bulb - - White - 1PC 1 1PWB18AWH 35507254 -
Discontinued
[x]
T13 W2.1x9.5d 12 Single Turn signal bulb - - Transparent - 1PC 1 1PWB51 35507281 5.99 SGD
Shipped after 2018-06-22
T13 W2.1x9.5d 12 Single Turn signal bulb - - Blue - 1PC 1 1PWB18ABL 35507193 4.99 SGD
Shipped after 2018-06-21
T13 W2.1x9.5d 12 Single Turn signal bulb - - Green - 1PC 1 1PWB18AGR 35507202 4.99 SGD
Shipped after 2018-06-25
T13 W2.1x9.5d 12 Single Turn signal bulb - - Red - 1Pack(2PC) 1 AWB18ARE 35507245 8.99 SGD
Shipped after 2018-06-25
T13 W2.1x9.5d 12 Single Turn signal bulb - - Red - 1PC 1 1PWB18ARE 35507236 4.99 SGD
Shipped after 2018-06-21
T13 W2.1x9.5d 12 Single Turn signal bulb - - Yellow - 1PC 1 1PWB18AYE 35507263 4.99 SGD
Shipped after 2018-06-25
T13 W2.1x9.5d 12 Single Turn signal bulb - - Orange - 1PC 1 1PWB51OR 35507306 9.99 SGD
Shipped after 2018-06-21
T13 W2.1x9.5d 12 Single Turn signal bulb - - Orange - 1PC 1 1PWB18AOR 35507211 4.99 SGD
Shipped after 2018-06-21
T13 W2.1x9.5d 12 Single Turn signal bulb - - Yellow - 1Pack(2PC) 1 AWB18AYE 35507272 8.99 SGD
Shipped after 2018-06-25
- - - - - 10 12 Green - 1Pack(2PC) 1 AWB18AGR 00263244 6.99 SGD
Shipped after 2018-06-21
- - - - - 10 12 White - 1Pack(2PC) 1 AWB18AWH 00263253 -
Discontinued
[x]
- - - - - 10 12 Blue - 1Pack(2PC) 1 AWB18ABL 00263235 6.99 SGD
Shipped after 2018-06-21
T13 W2.1x9.5d 12 Single Turn signal bulb - - Clear 15 1Pack(2PC) 1 AWB51 35507297 4.99 SGD
In stock
- - - - - 10 12 Orange - 1Box(10PC) 1 BWB18AOR 00263217 36.99 SGD
Shipped after 2018-06-21
- - - - - 10 12 Yellow - 1Box(10PC) 1 BWB18AYE 00263226 36.99 SGD
Shipped after 2018-06-21
- - - - - 15 12 Transparent - 1Box(10PC) 1 BWB51 00263262 19.99 SGD
Shipped after 2018-06-22
- - - - - 10 12 Transparent - 1Box(10PC) 1 BWB18A 00263208 14.99 SGD
Shipped after 2018-06-22
- - - - - 15 12 Orange - 1Box(10PC) 1 BWB51OR 00263278 33.99 SGD
Shipped after 2018-06-22
T13 W2.1x9.5d 12 Single Turn signal bulb - - Orange 10 1Pack(2PC) 1 AWB18AOR 35507227 8.99 SGD
In stock
T13 W2.1x9.5d 12 Single Turn signal bulb - - Clear 10 1Pack(2PC) 1 AWB18A 35507184 4.99 SGD
In stock
T13 W2.1x9.5d 12 Single Turn signal bulb - - Orange 15 1Pack(2PC) 1 AWB51OR 35507315 8.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
On the lens Winker
5
From Japan
On 2017-10-03 12:16:22
The item in the Wakuniku and WEBICK lenses blinker was 12 V 10 W, I was concerned about the high flasher feeling and the visibility is not good, I purchased 12 V 15 W. Safely installing it although it becomes a feeling to force it forcefully. It became brighter and more visible with a normal blinking cycle. Since the turn signal body is small, I am worried about slightly heating, but I do not think that it is OK because it is not always lighting.
This review is about item#35507297.
I used it for a private motorcycle turn signal.
5
From Japan
On 2017-09-11 15:16:26
For products, there are no particular improvements. We appreciate quick delivery as well.
This review is about item#35507315.
Turn turner turn spur
5
From Japan
On 2017-07-27 01:37:48
It is good to be bright. I will regret it after it runs out. Come by all
This review is about item#35507175.
Used when replacing the lamp
5
From Japan
On 2017-07-25 16:48:52
I used it when I replaced the lamp. I am satisfied with using no bulbs.
This review is about item#35507315.
Used in Super Cub 90 DX 2002 formula
5
From Japan
On 2015-01-07 20:08:09
Used in the 2002 model Super Cub 90cc DX. As expected it is made in Japan. I used it for no maintenance for over 10 years, but I bought it for replacement soon. I think that it is a thing of a reliable manufacturer.
This review is about item#35507184.
I feel uneasy if not loaded
5
From Japan
On 2013-04-24 15:10:43
It is already 30,000 kilometers, but the valve of the turn indicator has never been out. That is why I became uneasy, running all the time.
This review is about item#35507184.

Related Products