Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blinker/Stop Lamp

4.00 (5)
...see all>
Product Options
ADD TO CART
Type Color Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - T16 W2.1x9.5d 12 18 1pc 1 1PWB52BL 35507333 4.99 SGD
Shipped after 2018-06-28
- - T16 W2.1x9.5d 12 18 1pc 1 1PWB52OR 35507342 4.99 SGD
In stock
Single, Single Clear, Clear T16, T16 W2.1x9.5d, W2.1x9.5d 12, 12 18, 18 1PC 1 1PWB52 35507324 2.99 SGD
In stock
- - T16 - 12 18 1pc 1 1PWB52RE 00263357 4.99 SGD
In stock
- - T16 W2.1x9.5d 12 18 1box(10pc) 1 BWB52 00263314 16.99 SGD
In stock
Single Orange T16 - 12 18 1Pack(2PC) 1 AWB52OR 00263332 7.99 SGD
In stock
- - T16, T16, T16 - 12, 12, 12 18, 18, 18 1pack(2pc) 1 AWB52BL 00263323 7.99 SGD
In stock
- - T16, T16, T16 - 12, 12, 12 18, 18, 18 1pack(2pc) 1 AWB52WH 00263384 7.99 SGD
In stock
- - T16, T16, T16 - 12, 12, 12 18, 18, 18 1box(10pc) 1 BWB52OR 00263348 43.99 SGD
In stock
- - T16, T16, T16 - 12, 12, 12 18, 18, 18 1pack(2pc) 1 AWB52RE 00263366 7.99 SGD
In stock
- - T16, T16, T16 - 12, 12, 12 18, 18, 18 1pc 1 1PWB52WH 00263375 4.99 SGD
In stock
- - T16, T16, T16 W2.1x9.5d, W2.1x9.5d, W2.1x9.5d 12, 12, 12 18, 18, 18 1pack(2pc) 1 AWB52 00263305 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used to replace the winker light bulb of the original
3
From Japan
On 2018-02-06 20:23:51
Especially it can be used without problems, functionality is also same as genuine parts.
This review is about item#263305.
High mount stop lamp
5
From Japan
On 2017-09-07 20:01:49
Because it was the cheapest, I used it for the high mount stop lamp of the car.
This review is about item#35507324.
Maintenance of my car
5
From Japan
On 2016-07-11 01:07:28
There is no problem, it is patchy.
This review is about item#35507324.
Automobile inspection and maintenance
3
From Japan
On 2016-04-17 16:43:55
It can be used normally.
This review is about item#00263305.
Winker ball
4
From Japan
On 2013-07-14 09:24:55
It is T16's 12V single ball, but it has been sent separately and only this has been sent in the box. I feel bad that I did not designate, but I feel that I am wasteful as well. Will the standard be "shipped together"?
This review is about item#35507324.

Related Products