Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Wedge Bulb T20 12V, Single Bulb

4.80 (5)
...see all>
Product Options
ADD TO CART
Voltage (V) Color Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Color Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Clear T20 W3x16q 12 2013/05/18 Double (vibration) 1Pack(2PC) 1 AWB74 35507412 5.99 SGD
In stock
- Clear T20 W3x16q 12 2013/05/18 Double (vibration) 1PC 1 1PWB74 35507403 3.99 SGD
In stock
12 Transparent - - - - - 1Box(10PC) 1 BWB77 00263533 19.99 SGD
In stock
12 Orange - - - - - 1Box(10PC) 1 BWB77OR 00263576 53.99 SGD
In stock
12 Red - - - - - 1Box(10PC) 1 BWB77RE 00263594 49.99 SGD
Shipped after 2018-04-26
12 Orange - - - - - 1Box(10PC) 1 BWB74OR 00263506 49.99 SGD
In stock
12 Red - - - - - 1Box(10PC) 1 BWB74RE 00263515 49.99 SGD
In stock
12 Transparent - - - - - 1Box(10PC) 1 BWB74 00263488 19.99 SGD
In stock
12 Transparent - - - - - 1Box(10PC) 1 BWB80 00263637 28.99 SGD
In stock
12 Transparent - - - - - 1Box(10PC) 1 BWB72 00263472 -
Discontinued
[x]
- Clear T20 W3x16q 12 - Double (vibration) 1PC 1 1PWB77 35507482 3.99 SGD
In stock
- Clear T20 W3x16q 12 - Double (vibration) 1Pack(2PC) 1 AWB77 35507491 5.99 SGD
In stock
- Transparent T20 W3x16q 12 10/5 Double (vibration) 1PC 1 1PWB72 35507394 -
Discontinued
[x]
- Orange T20 W3x16q 12 18/5 Double (vibration) 1PC 1 1PWB74OR 35507446 6.99 SGD
In stock
- Red T20 W3x16q 12 21/5 Double (vibration) 1PC 1 1PWB77RE 35507516 6.99 SGD
In stock
- Transparent T20 W3x16q 12 23/8 Double (vibration) 1PC 1 1PWB80 35507525 6.99 SGD
Shipped after 2018-04-26
- Blue T20 W3x16q 12 18/5 Double (vibration) 1Pack(2PC) 1 AWB74BL 35507437 13.99 SGD
Shipped after 2018-04-27
- Blue T20 W3x16q 12 18/5 Double (vibration) 1PC 1 1PWB74BL 35507421 6.99 SGD
Shipped after 2018-04-27
- Red T20 W3x16q 12 18/5 Double (vibration) 1PC 1 1PWB74RE 35507455 6.99 SGD
In stock
- Red T20 W3x16q 12 18/5 Double (vibration) 1Pack(2PC) 1 AWB74RE 35507464 13.99 SGD
Shipped after 2018-04-26
- White T20 W3x16q 12 18/5 Double (vibration) 1PC 1 1PWB74WH 35507473 6.99 SGD
In stock
- Orange T20 W3x16q 12 21/5 Double (vibration) 1PC 1 1PWB77OR 35507507 6.99 SGD
In stock
12 Orange - - - - - 1Pack(2PC) 1 AWB74OR 00263497 10.99 SGD
In stock
12 White - - - - - 1Pack(2PC) 1 AWB74WH 00263524 10.99 SGD
Shipped after 2018-04-26
12 Blue - - - - - 1Pack(2PC) 1 AWB77BL 00263558 10.99 SGD
In stock
12 Blue - - - - - 1PC 1 1PWB77BL 00263542 5.99 SGD
In stock
12 White - - - - - 1PC 1 1PWB77WH 00263603 5.99 SGD
In stock
12 White - - - - - 1Pack(2PC) 1 AWB77WH 00263612 10.99 SGD
In stock
12 Transparent - - - - - 1Pack(2PC) 1 AWB80 00263628 5.99 SGD
In stock
12 Transparent - - - - - 1Pack(2PC) 1 AWB72 00263463 -
Discontinued
[x]
12 Orange - - - - - 1Pack(2PC) 1 AWB77OR 00263567 10.99 SGD
Shipped after 2018-04-26
12 Red - - - - - 1Pack(2PC) 1 AWB77RE 00263585 13.99 SGD
Shipped after 2018-04-26
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For Super Cub's tail light
5
From Japan
On 2017-11-04 07:42:36
I bought it for the tail light of the Super Cub. Since it can be cut out frequently, confirmation is indispensable. Defective maintenance and deduction points are ridiculous so we always keep them in the luggage box of the motorcycle. It is better to check the on-board tool so that it can be replaced at the destination. There is a thing that it was not stolen before it was unnoticed.
This review is about item#35507412.
Replacement of motorcycle parts
5
From Japan
On 2016-04-13 14:47:41
I ordered it because there was not much red lamp and I was looking for it.
This review is about item#35507516.
For my bike
4
From Japan
On 2014-09-10 06:06:02
If the price is over 3,000 yen, the shipping fee is free, so I think that it will not hurt as much as buying at other shops, so it will not take time to go buy.
This review is about item#35507403.
Original tail lamp
5
From Japan
On 2013-09-01 17:16:32
It is cheaper than buying an equivalent thing in a motorbike shop, however it is necessary to buy a bundle with other goods (according to the shipping fee)
This review is about item#35507412.
Change to old T20 valve. Turn indicator and small
5
From Japan
On 2013-08-16 15:19:58
Since it is a car 20 years ago, the contact point rusted, I replaced this with a T20w socket and used this valve. Winker lens is black clear so you need an amber bulb Turner / Small Co-luminosity and color are perfect! It is reliable maker goods and the price is cheap! LED may be good, too? but! It is safe · It is a Jaffa light bulb.
This review is about item#35507507.

Related Products