Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Wedge Bulb T6.5 12V, Single Bulb

4.39 (18)
Glass Bulb Type
T6.5
Connector
W2.2x5.2d
Rated Voltage (V)
12
Type
Single
...see all>
Product Options
ADD TO CART
Compatible Rated Power (W) Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Rated Power (W) Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.7 12 Transparent 1Box(10PC) 1 BWB123 00263682 13.99 SGD
In stock
- 3 12 Transparent 1Box(10PC) 1 BWB124 00263707 13.99 SGD
In stock
Meter sphere (such as the Yamaha car) 1.7 - Clear 1PC 1 1PWB123 35507726 2.99 SGD
In stock
Meter sphere (such as the Yamaha car) 1.7 - Clear 1Pack(2PC) 1 AWB123 35507735 4.99 SGD
In stock
Meter sphere (such as the Yamaha car) 3 - Clear 1PC 1 1PWB124 35507744 2.99 SGD
In stock
- 3 12 Green 1PC 1 1PWB124GR 00263725 3.99 SGD
In stock
- 3 12 Orange 1PC 1 1PWB124OR 00263743 3.99 SGD
In stock
Meter sphere (such as the Yamaha car) 3 12 Transparent 1Pack(2PC) 1 AWB124 00263698 4.99 SGD
In stock
- 3 12 Blue 1Pack(2PC) 1 AWB124BL 00263716 8.99 SGD
In stock
- 3 12 Purple 1Pack(2PC) 1 AWB124PP 00263777 6.99 SGD
In stock
- 3 12 Green 1Pack(2PC) 1 AWB124GR 00263734 6.99 SGD
In stock
- 3 12 Orange 1Pack(2PC) 1 AWB124OR 00263752 12.99 SGD
In stock
- 3 12 Yellow 1Pack(2PC) 1 AWB124YE 00263813 9.99 SGD
In stock
- 3 12 Yellow 1PC 1 1PWB124YE 00263804 3.99 SGD
In stock
- 3 12 Red 1Pack(2PC) 1 AWB124RE 00263795 6.99 SGD
In stock
- 3 12 Purple 1PC 1 1PWB124PP 00263768 3.99 SGD
In stock
- 3 12 Red 1PC 1 1PWB124RE 00263786 3.99 SGD
In stock
Meter sphere (such as the Yamaha car) 3 - Blue 1PC 1 1PWB124BL 35507753 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 5
2 star 0
1 star 0
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Used for car meter lamp.
5
From Japan
On 2017-07-25 21:24:54
I did not sell it even in AUTOBACS, it was very helpful.
This review is about item#263682.
For motorcycle maintenance
3
From Japan
On 2017-07-11 11:53:15
Package is completely unnecessary. The cheaper one is pleased
This review is about item#35507744.
Motorcycle meter sphere replacement.
5
From Japan
On 2017-04-26 16:42:05
I feel like it got brighter than genuine parts (made in Germany).
This review is about item#263682.
Position ball of motorcycle
4
From Japan
On 2017-04-04 23:52:22
I processed it slightly and used it. I am saved because I became a type that I can not get normally.
This review is about item#263698.
Car bulb exchange
5
From Japan
On 2017-01-17 22:35:22
Although I searched for various things, it was saved without selling quite well.
This review is about item#263707.
MPV meter lighting
5
From Japan
On 2016-05-03 11:57:40
It was cheap and I felt very hard that I could not get into it.
This review is about item#00263707.
work
5
From Japan
On 2015-09-09 16:10:19
usually
This review is about item#35507726.
To car maintenance
5
From Japan
On 2015-08-02 00:07:38
Used as a meter for Mazda vehicles. Because it is a special size, it is hard to sell, but it was nice to have it in Monotaro san.
This review is about item#00263698.
Reserve
3
From Japan
On 2015-07-12 17:13:43
Because it is an unusual item, I am buying a lot.
This review is about item#35507726.
In the instrument panel
3
From Japan
On 2015-06-26 20:07:35
Although I found it carefully but I found it a bit wattage, I feel a little dark but I can not use it
This review is about item#35507753.

Related Products