Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Bayonet Cap Bulb G10 12V, Single Bulb

5.00 (6)
Connector
BA9s
...see all>
Product Options
ADD TO CART
Glass Bulb Type Rated Voltage (V) Rated Power (W) Type Compatible Power (W) Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Rated Voltage (V) Rated Power (W) Type Compatible Power (W) Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 3.4 12 Yellow 1Pack(2PC) 1 A7113YE 00264626 8.99 SGD
In stock
- - - - - 3.4 12 Yellow 1PC 1 1P7113YE 00264617 4.99 SGD
In stock
- - - - - 3.4 12 Blue 1Pack(2PC) 1 A7113BL 00264592 11.99 SGD
In stock
- - - - - 3.4 12 Green 1Pack(2PC) 1 A7113GR 00264608 6.99 SGD
In stock
- - - - - 1.7 12 Transparent 1Pack(2PC) 1 A7111 00264565 -
Discontinued
[x]
- - - - - 1.7 12 Transparent 1PC 1 1P7111 00264556 7.99 SGD
In stock
- - - - - 1.7 12 Transparent 1Box(10PC) 1 B7111 00264574 13.99 SGD
Shipped after 2018-01-22
- - - - - 3.4 12 Yellow 1Box(10PC) 1 B7113YE 00264635 30.99 SGD
In stock
- - - - - 3.4 12 Transparent 1Box(10PC) 1 B7113 00264583 9.99 SGD
In stock
G10 12 3.4 Single Meter ball, ball position - - Green 1PC 1 1P7113GR 35506685 4.99 SGD
Shipped after 2018-01-23
G10 12 3.4 Single Meter ball, ball position - - Red 1Pack(2PC) 1 A7113RE 35506703 7.99 SGD
Shipped after 2018-01-23
G10 12 3.4 Single Meter ball, ball position - - Blue 1PC 1 1P7113BL 35506676 4.99 SGD
Shipped after 2018-01-23
G10 12 3.4 Single Meter ball, ball position - - Red 1PC 1 1P7113RE 35506694 4.99 SGD
Shipped after 2018-01-23
G10 12 3.4 Single Meter ball, ball position - - Clear 1Pack(2PC) 1 A7113 35506667 3.99 SGD
In stock
G10 12 3.4 Single Meter ball, ball position - - Clear 1PC 1 1P7113 35506651 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Scooter maintenance
5
From Japan
On 2017-11-07 08:40:25
Because it is cheap, we are ordering a few items so that it becomes free shipping and other products.
This review is about item#00264626.
Used for the motorcycle meter ball.
5
From Japan
On 2017-10-01 15:06:52
I purchased a 6-volt bike to make it 12 volt specification. It is very useful as it is a light bulb that is not readily available at home centers.
This review is about item#35506667.
Restoration of a single car
5
From Japan
On 2017-09-26 22:15:01
I appreciate speedy response. Because I am restore, I will think about it at ease.
This review is about item#264556.
Used in the late period gorilla 12 v.
5
From Japan
On 2016-03-13 22:13:00
I do not sell very well to this 12v ball, the home center in this area. Even if the mouthpiece and the number of bolts match, it was saved because the height was not 20 mm.
This review is about item#35506667.
Motorcycle Parts
5
From Japan
On 2015-07-06 01:30:29
Because you can buy the same thing as a retail store cheaply, I use it every time.
This review is about item#35506651.
For Yamaha Chappy to change engine of Jog from 6V to 12V.
5
From Japan
On 2015-03-18 15:03:05
Everything is satisfying normally.
This review is about item#35506667.

Related Products