Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Bayonet Cap Bulb G10 6V, Single Bulb

4.44 (9)
Glass Bulb Type
G10
Connector
BA9S
Rated Voltage (V)
6
Type
Single
...see all>
Product Options
ADD TO CART
Compatible Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 Yellow 1Box(10PC) 1 B7103YE 00264696 30.99 SGD
Shipped after 2018-02-26
- 1.7 Transparent 1Box(10PC) 1 B7101 00264644 13.99 SGD
In stock
Meter ball, ball position 3 Clear 1PC 1 1P7103 35506642 2.99 SGD
In stock
Meter ball, ball position 1.7 Clear 1Pack(2PC) 1 A7101 35506633 4.99 SGD
In stock
- 3 Transparent 1Box(10PC) 1 B7103 00264662 13.99 SGD
In stock
Meter ball, ball position 1.7 Transparent 1PC 1 1P7101 35506624 2.99 SGD
In stock
- 3 Yellow 1PC 1 1P7103YE 00264678 3.99 SGD
Shipped after 2018-02-28
Meter ball, ball position 3 Transparent 1Pack(2PC) 1 A7103 00264653 4.99 SGD
In stock
- 3 Transparent 1Pack(2PC) 1 A7103YE 00264687 6.99 SGD
Shipped after 2018-02-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
6V Super Cub position ball
4
From Japan
On 2017-04-10 14:45:01
I used it for the position ball of 6V Super Cub. Although it glows orange more than the ball at that time, I am generally satisfied.
This review is about item#264678.
Replacement of small ball of motorcycle
3
From Japan
On 2017-04-06 18:45:13
I replaced the small ball in the headlight with the maintenance of the motorcycle There was nothing different that I said differently
This review is about item#264678.
To replace the motorcycle of 50 years ago
5
From Japan
On 2016-06-08 07:11:33
It was nice to have it.
This review is about item#35506633.
Bike neutral lamp
5
From Japan
On 2016-05-13 19:56:45
It was able to be used without problems. Packing is tightened and it is about even simpler or without blowing agent.
This review is about item#00264653.
To the old car's meter lamp
3
From Japan
On 2015-11-08 12:32:34
6V balls are very selling because they are hardly sold in neighboring stores.
This review is about item#35506642.
Old motorcycle position light
5
From Japan
On 2015-01-24 13:48:51
I could buy it cheaper than a mass merchandise store
This review is about item#00264653.
Position lamp
5
From Japan
On 2014-12-11 12:36:14
Yellow was used for position lamp of 6V car It was yellow of about fog lamps The brightness is 3w But because it is yellow it is dark enough so you can use it if it is dark turn signal
This review is about item#00264678.
Component replacement
5
From Japan
On 2014-11-09 15:27:46
It is perfect for initial type Shari's meter
This review is about item#00264662.
Lantern turnip, position lamp
5
From Japan
On 2014-01-23 16:06:16
I used it as an auxiliary lamp installed in the side cover of lit lamp turnip. I am safe lit without problems. 6V bulb can not be purchased easily, so it was saved.
This review is about item#35506642.

Related Products