Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Single Bulb

4.72 (18)
Glass Bulb Type
G18
Connector
BA15s
Rated Voltage (V)
12
Type
Single
...see all>
Product Options
ADD TO CART
Power (W) Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power (W) Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 10 Orange 1Box(10PC) 1 B5108UOR 00264888 36.05 SGD
Shipped after 2017-12-15
10 10 Yellow 1Box(10PC) 1 B5108YE 00264854 30.88 SGD
Shipped after 2017-12-18
15 15 Transparent 1Box(10PC) 1 B5109 00264897 16.84 SGD
In stock
15 15 Orange 1Box(10PC) 1 B5109OR 00264906 30.88 SGD
Shipped after 2017-12-18
20 20 Transparent 1Box(10PC) 1 B5110 00264958 13.62 SGD
Shipped after 2017-12-18
21 21 Transparent 1Box(10PC) 1 B5113 00264967 16.84 SGD
In stock
27 27 Transparent 1Box(10PC) 1 B5117 00265073 15.37 SGD
Shipped after 2017-12-18
27 27 Orange 1Box(10PC) 1 B5117OR 00265098 30.88 SGD
Shipped after 2017-12-18
18 18 Transparent 1Box(10PC) 1 B5112 00264924 15.37 SGD
Shipped after 2017-12-15
8 8 Transparent 1Box(10PC) 1 B5107 00265134 12.26 SGD
Shipped after 2017-12-18
18 18 Orange 1Box(10PC) 1 B5112OR 00264942 30.88 SGD
Shipped after 2017-12-18
21 21 Orange 1Box(10PC) 1 B5113OR 00264976 41.60 SGD
Shipped after 2017-12-15
10 10 Orange 1Box(10PC) 1 B5108OR 00264818 33.59 SGD
In stock
23 23 Yellow 1Box(10PC) 1 B5115YE 00265064 30.88 SGD
Shipped after 2017-12-15
10 10 Transparent 1Box(10PC) 1 B5108 00264784 10.93 SGD
Shipped after 2017-12-18
23 23 Orange 1Box(10PC) 1 B5115OR 00265028 37.12 SGD
Shipped after 2017-12-15
5 5 Transparent 1Box(10PC) 1 B5105 00265125 16.13 SGD
Shipped after 2017-12-15
21 21 Yellow 1Box(10PC) 1 B5113YE 00264994 30.88 SGD
Shipped after 2017-12-18
23 23 Transparent 1Box(10PC) 1 B5115 00265003 16.84 SGD
In stock
- 23 Orange 1Pack(2PC) 1 A5115OR 35506222 8.47 SGD
In stock
- 15 Clear 1Pack(2PC) 1 A5109 35506064 4.64 SGD
In stock
- 5 Clear 1PC 1 1P5105 35505933 2.02 SGD
In stock
- 10 Clear 1Pack(2PC) 1 A5108 35505976 3.59 SGD
In stock
- 10 Clear 1PC 1 1P5108 35505967 2.01 SGD
In stock
- 8 Clear 1Pack(2PC) 1 A5107 35505951 3.59 SGD
In stock
- 10 Orange 1Pack(2PC) 1 A5108OR 35506012 8.47 SGD
In stock
- 21 Clear 1Pack(2PC) 1 A5113 35506125 4.55 SGD
In stock
10 10 Orange 1Pack(2PC) 1 A5108UOR 00264872 9.94 SGD
In stock
- 15 Orange 1Pack(2PC) 1 A5109OR 35506082 8.47 SGD
In stock
- 15 Clear 1PC 1 1P5109 35506055 2.59 SGD
In stock
- 21 Orange 1Pack(2PC) 1 A5113OR 35506143 8.47 SGD
In stock
5 5 Transparent 1Pack(2PC) 1 A5105 00265116 15.13 SGD
Shipped after 2017-12-15
10 10 Blue 1Pack(2PC) 1 A5108BL 00264793 6.69 SGD
In stock
10 10 Green 1Pack(2PC) 1 A5108GR 00264802 6.69 SGD
Shipped after 2017-12-18
10 10 Red 1Pack(2PC) 1 A5108RE 00264827 6.69 SGD
Shipped after 2017-12-18
10 10 White 1Pack(2PC) 1 A5108WH 00264836 -
Discontinued
[x]
10 10 Yellow 1Pack(2PC) 1 A5108YE 00264845 6.69 SGD
Shipped after 2017-12-15
18 18 Transparent 1Pack(2PC) 1 A5112 00264915 3.48 SGD
Shipped after 2017-12-18
10 10 Orange 1PC 1 1P5108UOR 00264863 4.26 SGD
In stock
23 23 Blue 1Pack(2PC) 1 A5115BL 00265012 6.69 SGD
Shipped after 2017-12-18
23 23 Purple 1Pack(2PC) 1 A5115PP 00265037 6.69 SGD
Shipped after 2017-12-18
23 23 Red 1Pack(2PC) 1 A5115RE 00265046 6.69 SGD
Shipped after 2017-12-18
23 23 White 1Pack(2PC) 1 A5115WH 00265055 -
Discontinued
[x]
- 23 Clear 1PC 1 1P5115 35506161 2.59 SGD
In stock
- 23 Clear 1Pack(2PC) 1 A5115 35506177 4.55 SGD
In stock
- - Green 1PC 1 1P5108GR 35505994 4.12 SGD
Shipped after 2017-12-18
- 27 Yellow 1PC 1 1P5117YE 35506317 4.51 SGD
In stock
- 23 Red 1PC 1 1P5115RE 35506247 4.12 SGD
Shipped after 2017-12-18
- 23 White 1PC 1 1P5115WH 35506256 -
Discontinued
[x]
- 23 Yellow 1Pack(2PC) 1 A5115YE 35506274 8.25 SGD
Shipped after 2017-12-18
- - Orange 1PC 1 1P5112OR 35506107 4.12 SGD
In stock
- 21 Transparent 1PC 1 1P5113 35506116 2.59 SGD
In stock
- 21 Orange 1PC 1 1P5113OR 35506134 4.55 SGD
In stock
- 21 Yellow 1PC 1 1P5113YE 35506152 4.12 SGD
Shipped after 2017-12-18
- 23 Green 1Pack(2PC) 1 A5115GR 35506204 11.10 SGD
Shipped after 2017-12-15
18 18 Orange 1Pack(2PC) 1 A5112OR 00264933 6.69 SGD
Shipped after 2017-12-15
21 21 Yellow 1Pack(2PC) 1 A5113YE 00264985 6.69 SGD
Shipped after 2017-12-15
27 27 Orange 1Pack(2PC) 1 A5117OR 00265082 6.69 SGD
Shipped after 2017-12-18
27 27 Yellow 1Pack(2PC) 1 A5117YE 00265107 8.54 SGD
Shipped after 2017-12-15
- 8 Transparent 1PC 1 1P5107 35505942 8.50 SGD
In stock
- - White 1PC 1 1P5108WH 35506037 -
Discontinued
[x]
- - Yellow 1PC 1 1P5108YE 35506046 4.12 SGD
In stock
- 23 Orange 1PC 1 1P5115OR 35506213 4.51 SGD
In stock
- - Orange 1PC 1 1P5108OR 35506003 9.55 SGD
In stock
- - Transparent 1PC 1 1P5112 35506091 5.37 SGD
In stock
- 23 Green 1PC 1 1P5115GR 35506195 4.12 SGD
Shipped after 2017-12-18
- 23 Purple 1PC 1 1P5115PP 35506231 4.12 SGD
Shipped after 2017-12-18
- - Orange 1PC 1 1P5109OR 35506073 4.51 SGD
In stock
- - Blue 1PC 1 1P5108BL 35505985 4.12 SGD
In stock
- 23 Yellow 1PC 1 1P5115YE 35506265 4.12 SGD
Shipped after 2017-12-18
- - Red 1PC 1 1P5108RE 35506021 4.51 SGD
Shipped after 2017-12-28
- 27 Transparent 1PC 1 1P5117 35506283 2.31 SGD
In stock
- 27 Orange 1PC 1 1P5117OR 35506301 7.42 SGD
In stock
- 27 Transparent 1Pack(2PC) 1 A5117 35506292 4.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
18 Customer Reviews
The reviews are automatic translation.
Used for a bike's turn signal
5
From Japan
On 2017-11-29 17:20:40
It can be used with a small glass shape and a small body size blinker. It is also good to be able to choose a lot of colors and wattages.
This review is about item#35506125.
Replacement
5
From Japan
On 2017-11-23 15:24:55
I did not place it in the shop front of a neighborhood home center or automobile related goods store, so I ordered it here.
This review is about item#35506125.
Change the turn signal
5
From Japan
On 2017-10-18 15:17:07
There is no unevenness and it is a good thing. I feel a bit darker than when it is transparent, but I am satisfied.
This review is about item#265046.
Valve for turn signal lamp of old motorcycle
5
From Japan
On 2017-07-18 16:36:54
A few valued valves were also unknowingly knocked down and the number was reduced and purchased for replenishment.
This review is about item#35506161.
Since I bought an old car, I bought it for expendable item replacement
5
From Japan
On 2017-07-05 22:34:27
As with the conventional valve, the usability is good and the assembly was possible without problems
This review is about item#35506125.
Maintenance of mini bikes
5
From Japan
On 2017-05-30 22:42:45
Because the price is cheap, I always use it. Especially concerning quality does not seem to be a problem.
This review is about item#35505976.
Blur prevention
4
From Japan
On 2017-05-04 21:58:11
Installation tool and installation surface did not match, but it was managed with soldering iron!
This review is about item#35506125.
For RZ 250 R
5
From Japan
On 2016-08-07 21:10:03
Since I purchased it by investigating wattage and color, there is no problem. It was perfect. I will purchase again if it runs out!
This review is about item#35506143.
custom
5
From Japan
On 2016-07-11 20:45:30
It was a cheap and good shopping price
This review is about item#35506143.
For replacement
5
From Japan
On 2016-03-29 06:12:05
It was able to be used without problems.
This review is about item#35506012.

Related Products