Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Wheeled Vehicle Bayonet Cap Bulb G18 12V, Double Bulb

4.90 (10)
Glass Bulb Type
G18
Rated Voltage (V)
12
Type
Double
...see all>
Product Options
ADD TO CART
Rated Power (W) Connector Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Connector Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- BAY15d Clear 1Pack(2PC) 1 A5402 35506344 6.99 SGD
Shipped after 2018-06-25
- BAY15d Orange 1Box(10PC) 1 B5404OR 00265186 49.99 SGD
Shipped after 2018-06-26
- BAY15d Orange 1Box(10PC) 1 B5410OR 00265265 56.99 SGD
Shipped after 2018-06-27
- BA15d Orange 1Box(10PC) 1 B5610OR 00265222 49.99 SGD
Shipped after 2018-06-26
7/3.4 BAY15d Clear 1PC 1 1P5311 35506326 3.99 SGD
Shipped after 2018-06-25
- BAY15d Orange 1Box(10PC) 1 B5402OR 00265168 49.99 SGD
Shipped after 2018-06-26
- BAY15d Transparent 1Box(10PC) 1 B5407 00265195 35.99 SGD
Shipped after 2018-06-27
- BAY15d Orange 1Box(10PC) 1 B5407OR 00265204 49.99 SGD
Shipped after 2018-06-27
- BAY15d Transparent 1Box(10PC) 1 B5402 00265143 35.99 SGD
Shipped after 2018-06-27
- BAY15d Transparent 1Box(10PC) 1 B5404 00265177 28.99 SGD
Shipped after 2018-06-25
- BAY15d Red 1Box(10PC) 1 B5410RE 00265283 49.99 SGD
Shipped after 2018-06-26
- BA15d Transparent 1Box(10PC) 1 B5612 00265344 28.99 SGD
Shipped after 2018-06-26
- BAY15d Transparent 1Box(10PC) 1 B5410 00265238 28.99 SGD
Shipped after 2018-06-25
- BAY15d Transparent 1Box(10PC) 1 B5412 00265353 28.99 SGD
Shipped after 2018-06-26
- BA15d Transparent 1Box(10PC) 1 B5610 00265213 28.99 SGD
Shipped after 2018-06-27
2013/05/18 BAY15d Clear 1Pack(2PC) 1 A5404 35506371 6.99 SGD
Shipped after 2018-06-25
10/5 BAY15d Orange 1Pack(2PC) 1 A5402OR 00265152 17.99 SGD
Shipped after 2018-06-26
- BA15d Transparent 1Pack(2PC) 1 A5612 00265335 5.99 SGD
Shipped after 2018-06-26
- BAY15d Purple 1Pack(2PC) 1 A5410PP 00265274 10.99 SGD
Shipped after 2018-06-26
- BA15d Transparent 1PC 1 1P5612 00265326 3.99 SGD
Shipped after 2018-06-27
- BAY15d Green 1Pack(2PC) 1 A5410GR 00265256 10.99 SGD
Shipped after 2018-06-26
- BAY15d Orange 1Pack(2PC) 1 A5412OR 00265362 10.99 SGD
Shipped after 2018-06-26
- BAY15d Yellow 1Pack(2PC) 1 A5410YE 00265308 10.99 SGD
Shipped after 2018-06-26
- BAY15d White 1Pack(2PC) 1 A5410WH 00265292 10.99 SGD
Shipped after 2018-06-26
23/8 BA15d Transparent 1Pack(2PC) 1 A5610 35506597 6.99 SGD
Shipped after 2018-06-25
23/8 BAY15d Purple 1PC 1 1P5410PP 35506502 6.99 SGD
Shipped after 2018-06-28
23/8 BAY15d Yellow 1PC 1 1P5410YE 35506545 6.99 SGD
Shipped after 2018-06-28
27/8 BAY15d Transparent 1Pack(2PC) 1 A5412 35506563 6.99 SGD
Shipped after 2018-06-26
10/5 BAY15d Orange 1PC 1 1P5402OR 35506353 6.99 SGD
Shipped after 2018-06-26
21/5 BAY15d Orange 1PC 1 1P5407OR 35506423 12.99 SGD
Shipped after 2018-06-26
23/8 BAY15d Blue 1PC 1 1P5410BL 35506466 6.99 SGD
Shipped after 2018-06-28
23/8 BAY15d White 1PC 1 1P5410WH 35506536 6.99 SGD
Shipped after 2018-06-28
18/5 BAY15d Orange 1Pack(2PC) 1 A5404OR 35506396 18.99 SGD
Shipped after 2018-06-26
23/8 BA15d Orange 1PC 1 1P5610OR 35506606 6.99 SGD
Shipped after 2018-06-27
10/5 BAY15d Transparent 1PC 1 1P5402 35506335 3.99 SGD
Shipped after 2018-06-25
23/8 BA15d Transparent 1PC 1 1P5610 35506581 3.99 SGD
Shipped after 2018-06-26
23/8 BAY15d Orange 1PC 1 1P5410OR 35506484 7.99 SGD
Shipped after 2018-06-26
23/8 BAY15d Red 1PC 1 1P5410RE 35506511 6.99 SGD
Shipped after 2018-06-26
21/5 BAY15d Orange 1Pack(2PC) 1 A5407OR 35506432 18.99 SGD
Shipped after 2018-06-26
23/8 BA15d Orange 1Pack(2PC) 1 A5610OR 35506615 12.99 SGD
Shipped after 2018-06-27
27/8 BAY15d Transparent 1PC 1 1P5412 35506554 3.99 SGD
Shipped after 2018-06-26
27/8 BAY15d Orange 1PC 1 1P5412OR 35506572 6.99 SGD
Shipped after 2018-06-28
18/5 BAY15d Orange 1PC 1 1P5404OR 35506387 6.99 SGD
Shipped after 2018-06-26
23/8 BAY15d Transparent 1PC 1 1P5410 35506441 3.99 SGD
Shipped after 2018-06-25
23/8 BAY15d Orange 1Pack(2PC) 1 A5410OR 35506493 12.99 SGD
Shipped after 2018-06-25
23/8 BAY15d Green 1PC 1 1P5410GR 35506475 6.99 SGD
Shipped after 2018-06-26
23/8 BAY15d Red 1Pack(2PC) 1 A5410RE 35506527 12.99 SGD
Shipped after 2018-06-26
2013/08/23 BAY15d Clear 1Pack(2PC) 1 A5410 35506457 6.99 SGD
Shipped after 2018-06-25
2013/05/18 BAY15d Clear 1PC 1 1P5404 35506362 3.99 SGD
Shipped after 2018-06-25
2013/05/21 BAY15d Clear 1PC 1 1P5407 35506405 3.99 SGD
Shipped after 2018-06-25
2013/05/21 BAY15d Clear 1Pack(2PC) 1 A5407 35506414 6.99 SGD
Shipped after 2018-06-25
- BAY15d Transparent 1Box(10PC) 1 B5311 00265396 20.99 SGD
Shipped after 2018-06-26
- BAY15d Yellow 1Box(10PC) 1 B5410YE 00265317 49.99 SGD
Shipped after 2018-06-26
- BAY15d Orange 1Box(10PC) 1 B5412OR 00265378 49.99 SGD
Shipped after 2018-06-26
7/3.4 BAY15d Transparent 1Pack(2PC) 1 A5311 00265387 5.99 SGD
Shipped after 2018-06-27
- BAY15d Blue 1Pack(2PC) 1 A5410BL 00265247 10.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.90
10 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2018-05-10 08:32:31
I saw only the size and bought it properly, but there was no problem.
This review is about item#35506362.
Reserved
5
From Japan
On 2018-01-28 19:10:24
Goods of this standard are difficult to obtain and are saved. I will use it in the future.
This review is about item#35506371.
Since XLR 200 was tailed with XR, it was necessary to have a round type (not an eggplant type) which is not parallel. If you do lick and make an eggplant type, please note that the tail lens melts with heat!
5
From Japan
On 2017-10-13 15:16:45
Whether M & H only sells it, is not it Stanley?
This review is about item#35506457.
Motorbike dress up
5
From Japan
On 2017-09-04 17:40:01
Since balls of this size are not readily available, it is easy to arrange it and it will be saved.
This review is about item#35506554.
Replace valve
5
From Japan
On 2017-04-18 08:42:49
It is a necessity for the spare when the valve has run out. Normal operation is the basis for safety parts.
This review is about item#35506457.
Exchange
5
From Japan
On 2014-10-07 15:44:18
I did not put it in the neighborhood home center but bought it with MonotaRO. I purchased it cheaper than a large motorbike store.
This review is about item#35506414.
Tail lamp sphere replacement
4
From Japan
On 2014-07-02 22:35:17
Since this bulb has not been put in the home center recently, we bought 10 pieces at a time this time. Compared to buying two, I feel like I can have a little more sense of profit. But, else, it is hard to get it.
This review is about item#00265177.
Bike tail lamp
5
From Japan
On 2013-09-21 20:26:05
Since purchasing from here every time, impressions are good as usual.
This review is about item#35506371.
Winker ball exchange
5
From Japan
On 2012-12-29 19:00:07
I will do it because it is cheaper than purchasing at a bike shop.
This review is about item#35506414.
I use it for a stop lamp of a three-wheeled car.
5
From Japan
On 2011-09-16 21:37:43
I am very satisfied. From now on I think I would like to buy with Monotaro.
This review is about item#35506597.

Related Products