Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Bayonet Cap Bulb G18 6V, Single Bulb

5.00 (8)
Glass Bulb Type
G18
Connector
BA15s
Rated Voltage (V)
6
Type
Single
...see all>
Product Options
ADD TO CART
Rated Power (W) Compatible Power (W) Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Compatible Power (W) Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 8 6 Transparent 1Box(10PC) 1 B5007 00265545 12.99 SGD
In stock
- - 8 6 Orange 1Box(10PC) 1 B5007OR 00265588 36.99 SGD
In stock
- - 8 6 Yellow 1Box(10PC) 1 B5007YE 00265633 36.99 SGD
In stock
- - 10 6 Transparent 1Box(10PC) 1 B5008 00265432 12.99 SGD
In stock
- - 10 6 Orange 1Box(10PC) 1 B5008OR 00265448 36.99 SGD
In stock
- - 15 6 Transparent 1Box(10PC) 1 B5009 00265466 26.99 SGD
Shipped after 2018-01-25
- - 15 6 Orange 1Box(10PC) 1 B5009OR 00265484 41.99 SGD
In stock
- - 17 6 Transparent 1Box(10PC) 1 B5012 00265502 28.99 SGD
Shipped after 2018-01-25
- - 17 6 Orange 1Box(10PC) 1 B5012OR 00265536 41.99 SGD
In stock
8 Turn signal bulb - - Transparent 1PC 1 1P5007 35505766 2.99 SGD
In stock
8 Turn signal bulb - - Orange 1PC 1 1P5007OR 35505784 8.99 SGD
In stock
8 Turn signal bulb - - Yellow 1PC 1 1P5007YE 35505802 4.99 SGD
In stock
- Turn signal bulb - - Transparent 1PC 1 1P5008 35505836 2.99 SGD
In stock
- - 8 6 Blue 1Pack(2PC) 1 A5007BL 00265563 7.99 SGD
In stock
- - 17 6 Orange 1Pack(2PC) 1 A5012OR 00265527 8.99 SGD
Shipped after 2018-01-25
- - 8 6 Yellow 1Pack(2PC) 1 A5007YE 00265624 8.99 SGD
Shipped after 2018-01-25
- - 8 6 Blue 1PC 1 1P5007BL 00265554 4.99 SGD
In stock
15 Head ball (Nobio) 15 6 Transparent 1Pack(2PC) 1 A5009 00265457 8.99 SGD
In stock
17 Turn signal bulb, stop ball 17 6 Transparent 1Pack(2PC) 1 A5012 00265493 5.99 SGD
In stock
- - 8 6 Green 1PC 1 1P5007GR 00265572 4.99 SGD
In stock
- - 8 6 Red 1PC 1 1P5007RE 00265597 4.99 SGD
In stock
- - 8 6 White 1PC 1 1P5007WH 00265606 6.99 SGD
In stock
- - 17 6 Orange 1PC 1 1P5012OR 00265518 4.99 SGD
In stock
- - 15 6 Orange 1Pack(2PC) 1 A5009OR 00265475 8.99 SGD
In stock
- - 8 6 White 1Pack(2PC) 1 A5007WH 00265615 7.99 SGD
In stock
8 Turn signal bulb - - Clear 1Pack(2PC) 1 A5007 35505775 4.99 SGD
In stock
17 Turn signal bulb, stop ball - - Clear 1PC 1 1P5012 35505897 3.99 SGD
Shipped after 2018-01-25
15 Head ball (Nobio) - - Clear 1PC 1 1P5009 35505872 3.99 SGD
In stock
- Turn signal bulb - - Orange 1PC 1 1P5008OR 35505854 4.99 SGD
In stock
- Turn signal bulb, stop ball - - Orange 1PC 1 1P5009OR 35505881 5.99 SGD
Shipped after 2018-01-26
8 Turn signal bulb - - Green 1Pack(2PC) 1 A5007GR 35505827 9.99 SGD
Shipped after 2018-01-26
8 Turn signal bulb - - Orange 1Pack(2PC) 1 A5007OR 35505793 9.99 SGD
Shipped after 2018-01-26
8 Turn signal bulb - - Red 1Pack(2PC) 1 A5007RE 35505811 9.99 SGD
Shipped after 2018-01-26
- Turn signal bulb - - Transparent 1Pack(2PC) 1 A5008 35505845 4.99 SGD
In stock
- Turn signal bulb - - Orange 1Pack(2PC) 1 A5008OR 35505863 9.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
It is for the restore of a retro motorbike
5
From Japan
On 2017-12-11 21:35:13
Although it is currently used, it can be used without any problem, it is cheap and the part of the metal fittings of the attaching part is not made too much, I am sorry very much with restore and spare.
This review is about item#35505775.
Replace valve
5
From Japan
On 2017-10-26 16:49:39
I bought it as a brake lamp of Vespa 50. It is saved because we do not sell 6 volt normally.
This review is about item#35505872.
6V bike winker lamp
5
From Japan
On 2017-02-03 20:40:48
A 6-volt turn signal lamp is not quite so purchase here. It arrived soon. It was saved.
This review is about item#35505775.
Old car meter lamp
5
From Japan
On 2016-12-03 04:30:14
6 balls are very helpful as they are hard to get in the neighborhood.
This review is about item#35505897.
Used as lamp for 8 mm film editor (editing machine)
5
From Japan
On 2014-10-31 13:54:49
As a substitute, including durability, I am satisfied. It seems that the genuine product has already been discontinued. I am saved this time because the specifications are the same.
This review is about item#35505845.
Biker's turn signal
5
From Japan
On 2014-10-14 20:15:14
Because it broke because of vibration, it will be a while after purchase installation but there is no problem Somewhere in neighborhood Homsen or something that did not sell You are saved
This review is about item#35505766.
Motorcycle maintenance
5
From Japan
On 2014-06-30 13:18:38
6V balls are not sold so much at stores, so it will be saved.
This review is about item#35505775.
Lantern turnip, blinker ball
5
From Japan
On 2014-01-23 16:13:43
I am using it as a turn signal sphere of lit lamp turnip. It is working without problems. It is saved because it is difficult to purchase 6V balls.
This review is about item#35505775.

Related Products