Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Bayonet Cap Bulb G18 6V, Double Bulb

4.86 (7)
Connector
BAY15d
...see all>
Product Options
ADD TO CART
Voltage (V) Color Glass Bulb Type Rated Voltage (V) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Color Glass Bulb Type Rated Voltage (V) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 Orange - - - - 1PC 1 1P5303OR 00265658 5.99 SGD
Shipped after 2018-01-24
- Orange G18 6 10/3 Double 1Pack(2PC) 1 A5303OR 35505924 12.99 SGD
Shipped after 2018-01-24
- Transparent G18 6 10/3 Double 1PC 1 1P5303 35505906 3.99 SGD
Shipped after 2018-01-22
- Clear G18 6 2013/10/03 Double 1Pack(2PC) 1 A5303 35505915 6.99 SGD
Shipped after 2018-01-22
6 Transparent - - - - 1Box(10PC) 1 B5303 00265642 28.99 SGD
Shipped after 2018-01-24
6 Orange - - - - 1Box(10PC) 1 B5303OR 00265667 49.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
For lighting of equipment
5
From Japan
On 2017-09-01 09:02:30
It is used not for bike but for illumination of evaluation equipment. It is saved because there are many things that are not sold to general stores.
This review is about item#265642.
Replacing parts
5
From Japan
On 2017-06-03 09:29:16
I bought it here because the 6V double ball is not placed in the motorcycle store first. The item shipment was also received soon and arrived quickly. Thank you very much.
This review is about item#35505915.
Kizima in the tail lamp
5
From Japan
On 2017-05-23 14:32:54
I used it to attach a keeper tail lamp 12V to a 6V motorcycle. It is saved because I think that it can not be obtained first in the shop.
This review is about item#35505906.
Exchange
4
From Japan
On 2017-03-21 10:14:44
I thought that it is difficult to get it because the required number is small because it is 6v
This review is about item#35505915.
For bike tail lamp replacement
5
From Japan
On 2015-06-30 20:56:50
The motorcycle riding on the main burned out, so I bought it for replacement. It is useful because there are many things that are not placed in the bike shop.
This review is about item#35505915.
Repair
5
From Japan
On 2015-01-12 03:08:44
Currently, a 6 volt bulb is very helpful, even if you look for it, you can not find it.
This review is about item#00265642.
Old car maintenance
5
From Japan
On 2014-12-18 18:02:54
I could use it without problems.
This review is about item#35505924.

Related Products