Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Bayonet Cap Bulb S25 12V, Double Bulb

4.64 (14)
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
12
...see all>
Product Options
ADD TO CART
Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Orange 1Pack(2PC) 1 A3407OR 00265992 15.99 SGD
Shipped after 2018-04-24
- Double Clear 1PC 1 1P3410 35505671 2.99 SGD
Shipped after 2018-04-24
23/8 Double (vibration) Transparent 1PC 1 1P3410H 35505696 3.99 SGD
In stock
18/5 Double Red 1Pack(2PC) 1 A3404RE 35505601 14.99 SGD
Shipped after 2018-04-24
27/8 Double Transparent 1Pack(2PC) 1 A3412 35505732 5.99 SGD
Shipped after 2018-04-24
21/5 Double Red 1PC 1 1P3407RE 35505653 7.99 SGD
Shipped after 2018-04-24
18/5 Double Red 1PC 1 1P3404RE 35505592 13.99 SGD
Shipped after 2018-04-24
27/5 Double Transparent 1PC 1 1P3413 35505741 3.99 SGD
Shipped after 2018-04-26
10/5 Double Red 1PC 1 1P3402RE 35505556 12.99 SGD
Shipped after 2018-04-24
21/5 Double Orange 1PC 1 1P3407OR 35505644 6.99 SGD
Shipped after 2018-04-24
21/5 Double Red 1Pack(2PC) 1 A3407RE 35505662 14.99 SGD
Shipped after 2018-04-24
23/8 Double Red 1PC 1 1P3410RE 35505705 7.99 SGD
Shipped after 2018-04-24
27/8 Double Transparent 1PC 1 1P3412 35505723 6.99 SGD
Shipped after 2018-04-24
23/8 Double Red 1Pack(2PC) 1 A3410RE 35505714 14.99 SGD
Shipped after 2018-04-26
27/5 Double Transparent 1Pack(2PC) 1 A3413 35505757 5.99 SGD
Shipped after 2018-04-26
23/8 Double Transparent 1Pack(2PC) 1 A3410 35505687 4.99 SGD
In stock
18/5 Double (vibration) Transparent 1PC 1 1P3404H 35505583 3.99 SGD
In stock
- - White 1Pack(2PC) 1 A3407WH 00266035 -
Discontinued
[x]
18/5 Double (vibration) Transparent 1Pack(2PC) 1 A3404H 00265947 6.99 SGD
In stock
21/5 Double (vibration) Transparent 1Pack(2PC) 1 A3407H 00266044 12.99 SGD
Shipped after 2018-04-25
- - Red 1Pack(2PC) 1 A3402RE 00265904 11.99 SGD
Shipped after 2018-04-24
- - Transparent 1Pack(2PC) 1 A3410H 00266087 9.99 SGD
Shipped after 2018-04-25
- - Blue 1Pack(2PC) 1 A3407BL 00265983 11.99 SGD
Shipped after 2018-04-24
- - White 1PC 1 1P3407WH 00266026 6.99 SGD
Shipped after 2018-04-24
- - Blue 1PC 1 1P3407BL 00265974 6.99 SGD
Shipped after 2018-04-24
- - Transparent 1Box(10PC) 1 B3407H 00266053 31.99 SGD
Shipped after 2018-04-24
- - Transparent 1Box(10PC) 1 B3402 00265895 20.99 SGD
Shipped after 2018-04-25
- - Red 1Box(10PC) 1 B3402RE 00265913 55.99 SGD
Shipped after 2018-04-24
- - Transparent 1Box(10PC) 1 B3404 00265922 18.99 SGD
Shipped after 2018-04-24
- - Transparent 1Box(10PC) 1 B3404H 00265956 28.99 SGD
Shipped after 2018-04-24
- - Red 1Box(10PC) 1 B3404RE 00265938 55.99 SGD
Shipped after 2018-04-24
- - Orange 1Box(10PC) 1 B3407OR 00266008 50.99 SGD
Shipped after 2018-04-24
- - Red 1Box(10PC) 1 B3410RE 00266078 55.99 SGD
Shipped after 2018-04-24
- - Transparent 1Box(10PC) 1 B3413 00266105 22.99 SGD
Shipped after 2018-04-24
- - Transparent 1Box(10PC) 1 B3410 00266062 14.99 SGD
Shipped after 2018-04-25
- - Red 1Box(10PC) 1 B3407RE 00266017 55.99 SGD
Shipped after 2018-04-24
- - Transparent 1Box(10PC) 1 B3410H 00266096 28.99 SGD
Shipped after 2018-04-24
- - Transparent 1Box(10PC) 1 B3412 00266114 22.99 SGD
Shipped after 2018-04-24
- - Transparent 1Box(10PC) 1 B3407 00265965 16.99 SGD
Shipped after 2018-04-25
2013/05/21 Double Clear 1PC 1 1P3407 35505617 2.99 SGD
In stock
2013/05/21 Double (vibration) Clear 1PC 1 1P3407H 35505635 3.99 SGD
In stock
2013/05/21 Double Clear 1Pack(2PC) 1 A3407 35505626 4.99 SGD
In stock
2013/10/05 Double Clear 1PC 1 1P3402 35505531 3.99 SGD
In stock
2013/10/05 Double Clear 1Pack(2PC) 1 A3402 35505547 5.99 SGD
In stock
2013/05/18 Double Clear 1Pack(2PC) 1 A3404 35505574 4.99 SGD
In stock
2013/05/18 Double Clear 1PC 1 1P3404 35505565 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Super Cub
3
From Japan
On 2018-03-23 21:28:09
Super cub used for 6V ~ 12V conversion. It was good that it was cheaper than the nearby home center home center.
This review is about item#35505531.
Motorcycle repair
5
From Japan
On 2016-08-15 22:49:27
I did not feel a problem in use.
This review is about item#35505531.
Maintenance
5
From Japan
On 2016-03-28 10:07:25
Because it is earthquake resistant, it is hard to break and it is saved.
This review is about item#35505635.
Replacing the tail lamp of the motorcycle
5
From Japan
On 2016-01-24 09:42:06
Since the tail lamp of Tricker has run out, it is exchanged. It was installed without problems.
This review is about item#35505635.
Motorcycle repair
5
From Japan
On 2016-01-13 15:49:23
Good and cheap available
This review is about item#35505617.
Used for mopeds
3
From Japan
On 2014-08-18 00:17:19
Purchased on spare. Slightly cheaper than home center
This review is about item#35505565.
Change of tail lamp of lead 90
5
From Japan
On 2014-07-25 19:52:32
I used it to replace the tail lamp of the lead 90 riding for more than 20 years. It is easy to exchange and can be used normally. It is not in the nearby home center, we also want to purchase next.
This review is about item#35505547.
Moped tail light
5
From Japan
On 2013-07-15 15:46:43
It is cheaper with the same item than buying it at a motorbike shop.
This review is about item#35505574.
Spare ball
4
From Japan
On 2013-07-14 09:29:29
Since it is a spare ball, we will not use it yet. There are 2 balls for tail lights so there is a possibility of becoming scrapped before purchasing additional, I do not know whether to purchase again. I think that the problem will not come out as it is a manufacturer item.
This review is about item#35505574.
I use it for the turn signal of the bike, but I need a W ball since I put a position lamp.
5
From Japan
On 2013-04-01 16:08:04
In order to lower the consumption of the battery, I use the one with the low W number. I would like to have products of amber color line up next time. Then you can use clear lenses. There is a round ball, but there is no eggplant.
This review is about item#35505574.

Related Products