Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Bayonet Cap Bulb T6 12V, Single Bulb

4.62 (8)
Connector
BA7S
...see all>
Product Options
ADD TO CART
Rated Power (W) Type Compatible Power (W) Voltage (V) Color Glass Bulb Type Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power (W) Type Compatible Power (W) Voltage (V) Color Glass Bulb Type Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 2 12 Green - - 1PC 1 1P7614GR 00266507 3.99 SGD
Shipped after 2018-05-24
- - - 2 12 Red - - 1PC 1 1P7614RE 00266568 3.99 SGD
Shipped after 2018-05-24
- - - 2 12 Orange - - 1PC 1 1P7614OR 00266525 3.99 SGD
Shipped after 2018-05-24
- - - 2 12 Purple - - 1PC 1 1P7614PP 00266543 3.99 SGD
Shipped after 2018-05-24
- - - 2 12 Green - - 1Pack(2PC) 1 A7614GR 00266516 6.99 SGD
Shipped after 2018-05-24
- - - 2 12 Orange - - 1Pack(2PC) 1 A7614OR 00266534 6.99 SGD
Shipped after 2018-05-24
- - - 2 12 Blue - - 1Pack(2PC) 1 A7614BL 00266498 11.99 SGD
Shipped after 2018-05-24
- - - 2 12 Blue - - 1PC 1 1P7614BL 00266482 15.99 SGD
Shipped after 2018-05-24
- - - 2 12 Yellow - - 1PC 1 1P7614YE 00266586 3.99 SGD
Shipped after 2018-05-24
- - - 2 12 Purple - - 1Pack(2PC) 1 A7614PP 00266552 6.99 SGD
Shipped after 2018-05-24
- - - 2 12 Red - - 1Pack(2PC) 1 A7614RE 00266577 6.99 SGD
Shipped after 2018-05-24
- - - 2 12 Yellow - - 1Pack(2PC) 1 A7614YE 00266595 6.99 SGD
Shipped after 2018-05-24
2 Single Meter ball, ball position - - Clear T6 12 1PC 1 1P7614 35506816 3.99 SGD
In stock
2 Single Meter ball, ball position - - Clear T6 12 1Pack(2PC) 1 A7614 35506825 5.99 SGD
In stock
- - - 2 12 Transparent - - 1Box(10PC) 1 B7614 00266473 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Super Cub C50
5
From Japan
On 2017-11-02 12:46:35
Although it is an old car type, it is safe to have stock immediately. Just a shipping cost a bit cheaper.
This review is about item#35506825.
Bicycle position lamp in the first half of the 1970s
5
From Japan
On 2017-06-07 16:36:02
Since it is no longer standard, we needed this single sphere of T6 cap to use the parts at the time. The joy that I could restore when this lamp was lit with a motorcycle designed half a century ago is great. I would like to sell lamps of old standards at any time.
This review is about item#35506816.
Change indicator light
5
From Japan
On 2017-05-02 20:16:21
You can use it as it is. No problem. I purchased it together with other parts so I got a free shipping cost.
This review is about item#35506816.
Turnip
5
From Japan
On 2016-06-08 18:40:31
It was saved because there was handling.
This review is about item#35506816.
Maintenance and valve replacement
4
From Japan
On 2016-05-25 11:55:58
Finally I searched for valves in this hand, but just finished 10 packs a bit ....
This review is about item#00266473.
Cub 90 Delux, as a meter light of 50
4
From Japan
On 2015-07-11 14:39:21
I could use it without any problems. I wish I had a cheaper a little more.
This review is about item#35506825.
Repair of old motorcycle
5
From Japan
On 2014-09-24 23:26:32
I could use anything without problems, I purchased two items including spare this time, so I will buy again if it becomes necessary again.
This review is about item#35506825.
As a beam indicator light of a motorcycle
4
From Japan
On 2013-07-25 10:48:54
Although it is a light bulb of a standard that is not used much, it can be used normally. I am not complaining if the price is lower.
This review is about item#35506825.

Related Products