Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Bayonet Cap Bulb T6 6V, Single Bulb

5.00 (9)
Connector
BA7S
...see all>
Product Options
ADD TO CART
Compatible Power (W) Voltage (V) Color Glass Bulb Type Rated Voltage (V) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Power (W) Voltage (V) Color Glass Bulb Type Rated Voltage (V) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Meter ball, ball position - - Clear T6 6 1.5 Single 1Pack(2PC) 1 A7603 35506807 6.99 SGD
In stock
Meter ball, ball position - - Clear T6 6 1.5 Single 1PC 1 1P7603 35506791 3.99 SGD
In stock
- 1.5 6 Green - - - - 1PC 1 1P7603GR 00266638 6.99 SGD
Shipped after 2018-01-24
- 1.5 6 Green - - - - 1Pack(2PC) 1 A7603GR 00266647 6.99 SGD
Shipped after 2018-01-23
- 1.5 6 Blue - - - - 1PC 1 1P7603BL 00266613 3.99 SGD
Shipped after 2018-01-23
- 1.5 6 Orange - - - - 1PC 1 1P7603OR 00266656 3.99 SGD
Shipped after 2018-01-23
- 1.5 6 Purple - - - - 1PC 1 1P7603PP 00266674 3.99 SGD
Shipped after 2018-01-23
- 1.5 6 Yellow - - - - 1PC 1 1P7603YE 00266717 3.99 SGD
Shipped after 2018-01-23
- 1.5 6 Yellow - - - - 1Pack(2PC) 1 A7603YE 00266726 6.99 SGD
Shipped after 2018-01-23
- 1.5 6 Red - - - - 1PC 1 1P7603RE 00266692 3.99 SGD
Shipped after 2018-01-23
- 1.5 6 Orange - - - - 1Pack(2PC) 1 A7603OR 00266665 6.99 SGD
Shipped after 2018-01-23
- 1.5 6 Purple - - - - 1Pack(2PC) 1 A7603PP 00266683 6.99 SGD
Shipped after 2018-01-23
- 1.5 6 Red - - - - 1Pack(2PC) 1 A7603RE 00266708 6.99 SGD
Shipped after 2018-01-23
- 1.5 6 Blue - - - - 1Pack(2PC) 1 A7603BL 00266622 6.99 SGD
Shipped after 2018-01-23
- 1.5 6 Transparent - - - - 1Box(10PC) 1 B7603 00266604 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Maintenance sphere replacement
5
From Japan
On 2017-03-21 10:04:03
There were few people who needed old bicycles, and I thought that there was no such product. Thankful to those who love old cars. 2 cycles, piston & ring you want Pin diameter + piston outside diameter + piston length (from pins to top) Ring joint angle If you know the angle, should there be more people you need?
This review is about item#35506807.
Used for neutral lamp
5
From Japan
On 2017-01-08 16:03:36
There was a green single sphere and it could be used as a neutral lamp.
This review is about item#266638.
When maintenance of the motorcycle
5
From Japan
On 2016-11-06 13:17:21
Rare 6V type. Because it is domestic, it can be used with confidence.
This review is about item#35506791.
Repair
5
From Japan
On 2015-09-20 21:11:52
I was relieved to find it.
This review is about item#35506807.
Cub C50 6V light bulb inside meter for turnip
5
From Japan
On 2014-10-12 16:24:53
It is a light bulb inside the 6V turnip meter, but the product was hard to find and could be found on this site. I am satisfied.
This review is about item#35506791.
OHV turnip meter ball
5
From Japan
On 2014-05-13 15:26:35
It is also in the neighbor 's 2 Rin - kan, but the price is much cheaper here, is not it?
This review is about item#35506807.
Lantern turnip, meter position lamp
5
From Japan
On 2014-01-23 16:16:20
I am using it as a neutral lamp bulb of lit lamp turnip. I am relieved to operate without problems. 6V ball is very helpful because it is difficult to purchase.
This review is about item#35506807.
Used for 6V monkey
5
From Japan
On 2013-07-19 15:08:48
I used it for meter ball of 6V monkey. I am saved because 6V bulbs are not sold to the home center.
This review is about item#35506791.
As so-called lit lamp turning light meter illumination
5
From Japan
On 2013-05-25 22:19:05
You can use it as a matter of course.
This review is about item#35506807.

Related Products