Buy more than* S$200* and get FREE SHIPPING

Motorcycle Halogen Bulb

4.29 (7)
...see all>
Product Options
ADD TO CART
Connector Brightness (W) Rated Voltage (V) Rated Power (W) Voltage (V) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connector Brightness (W) Rated Voltage (V) Rated Power (W) Voltage (V) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
P43t-38 100/90 class 12 60/55 - - Clear 1PC 1 16HB2C 35505041 28.99 SGD
Shipped after 2018-01-22
P43t-38 100/90 class 12 60/55 - - White Blue 1PC 1 16HGH 35505075 45.99 SGD
Shipped after 2018-01-23
- - - - 12 H4 B2 Rainbow 1PC 1 16RB 00266857 36.99 SGD
Shipped after 2018-01-23
- - - - 12 H4 Xenon Blue Satan 1PC 1 16HXS 00266848 37.99 SGD
Shipped after 2018-01-23
- - - - 12 H4 S2 Yellow Venus 1PC 1 16HVN 00266832 33.99 SGD
Shipped after 2018-01-22
P43t-38 100/90 class 12 60/55 - - TransparentWhite 1PC 1 16HSC 35505066 48.99 SGD
Shipped after 2018-01-23
P43t-38 100/90 class 12 60/55 - - SilverWhite 1PC 1 16HWS 35505057 45.99 SGD
Shipped after 2018-01-23
- - - - 12 H4 S2 Super Ghost 6000 1PC 1 16HS6K 00266814 44.99 SGD
Shipped after 2018-01-23
- - - - 12 H4 B2 Stealth White 1PC 1 16HSS 00266823 41.99 SGD
Shipped after 2018-01-23
- - - - 12 H4 B2Gold 1PC 1 16GL 00266805 45.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Attached to IPFSUPER RALLY
5
From Japan
On 2017-08-15 17:20:00
To replace the motorcycle's headlight, the supplied valve was 100 W, so I bought it here. Although the light is a yellow type lens, it became a feeling like whether it is affected by this valve or between yellow and light bulb color. I do not know because the durability is in the future, but it was a bright valve.
This review is about item#35505041.
For SR 400
5
From Japan
On 2017-02-15 20:45:16
Compared to two wheel specialty store, I bought it quite cheaply. Of course, there is no problem at all in terms of products. I think I will purchase another one as a spare.
This review is about item#266832.
Motorcycle inspection and maintenance.
5
From Japan
On 2016-03-25 17:10:59
Recently LED is popular, but we do not recommend it to customers as it will not turn on at all if it breaks down. This product is very bright, high beams remain even if the low runs so you can go home safely.
This review is about item#35505041.
Replacement of Majesty 250's headlight bulb
3
From Japan
On 2015-04-25 09:53:49
I used it for Majesty's headlight exchange, bought in second hand. The high beam was out and the light was so dark that it is expected to improve a little, and it is an exchange with expectation. According to the results, it was almost unchanged. If you expect an increase in light intensity, I think that it is expensive or another method is good.
This review is about item#35505041.
Attached to the motorcycle
3
From Japan
On 2015-02-20 14:22:18
I think that it was better for you to express that you can not use it on public roads. There was description in the product package for competition.
This review is about item#00266848.
Two-wheeled headlight
4
From Japan
On 2013-10-14 13:55:54
Buy Clear White. I tried using it because it is a bit cheaper than a famous manufacturer. As an impression "It is brighter than genuine". The color is not too white, the feeling that light intensity has increased from genuine. Personally, I recommend it to those who are about "if I become brighter than genuine" from those who want "to be bright". The making is sluggish, the inner shaft rod penetrates from the base to the glass part, and it is fixed at two places, so it can be expected to achieve anti-shake. Since the genuine ball was what was painted black at the top, after the exchange the optical axis deviated greatly.
This review is about item#35505066.
As repair parts
5
From Japan
On 2013-04-12 13:42:30
I am satisfied with prompt response with an easy-to-ask price.
This review is about item#35505041.

Related Products