Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Wheeled Vehicle Head Bulb RP35 12V, Double Bulb

4.86 (14)
...see all>
Product Options
ADD TO CART
Color Glass Bulb Type Rated Voltage (V) Rated Power (W) Type Compatible Connector Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Glass Bulb Type Rated Voltage (V) Rated Power (W) Type Compatible Connector Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White - - - - - P30D 12 1PC 1 1P1106BW 00264224 12.99 SGD
Shipped after 2018-06-26
Clear RP35 12 35/35 Double Head ball (old car) P15d-30 - 1PC 1 1P1106 35505233 7.99 SGD
In stock
Transparent - - - - - P30D 12 1Box(10PC) 1 B1106 00264215 41.99 SGD
Shipped after 2018-07-02
Transparent - - - - - P15D25-3 12 1Box(10PC) 1 B1620 00264258 43.99 SGD
Shipped after 2018-06-27
Transparent - - - - - P30D 12 1Box(10PC) 1 B1110 00264233 48.99 SGD
Shipped after 2018-06-27
Transparent - - - - - P15D25-3 12 1Box(10PC) 1 B1616 00264206 47.99 SGD
Shipped after 2018-06-26
Transparent - - - - - P30D 12 1PC 1 1P1110 00264267 7.99 SGD
In stock
White - - - - - P30D 12 1PC 1 1P1110BW 00264276 10.99 SGD
In stock
Transparent - - - - - P15D25-3 12 1PC 1 1P1616 00264197 7.99 SGD
In stock
Transparent - - - - - P15D25-3 12 1PC 1 1P1620 00264242 5.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
14 Customer Reviews
The reviews are automatic translation.
Headball head of motorcycle in the early 1970's
5
From Japan
On 2017-05-23 14:37:20
Used with valves of old cars for restore, attached things 40 years ago, if you can open the engine hook accelerator, it is outstanding. I bought it. Can be used without problems, the old car revived.
This review is about item#264197.
Old car bike restore
5
From Japan
On 2017-05-22 19:43:59
Purchased for domestically produced car 125cc motorcycle rest store for 45 years ago, if the battery is also exchanged and the regulator is bad, there are not enough light bulbs. It is safe, lights up, and even at high engine speed, it is stable with brightness, so I would like to use it from now on.
This review is about item#35505233.
Old tractor headlights
4
From Japan
On 2017-01-27 16:52:11
The luminescent color is whitish, but the impression of whether it got lighter was subtle.
This review is about item#264224.
Work lamp for forklift
5
From Japan
On 2016-11-04 16:42:04
I could not get the double ball of 12 V with a collar and it was saved. I do not need it very often, but if it does not exist I would like to replace every lamp, so I want you to keep it in line.
This review is about item#35505233.
It is repair valve of auxiliary light.
5
From Japan
On 2016-08-21 22:38:32
Even now it can be used with confidence even with certain goods.
This review is about item#264215.
Light bulb exchange
5
From Japan
On 2016-06-07 14:36:38
There is no problem in brightness. How much later will you have?
This review is about item#00264267.
For tractor headlight
5
From Japan
On 2016-04-27 22:16:36
I examined various sites, but this bulb had only the monotalou posted. There are plenty of kinds from general things to special things, it is saved.
This review is about item#35505233.
Old motorcycle headlight bulb
5
From Japan
On 2016-04-06 15:03:55
I was saved because there was no treatment at other. It became cooler as it becomes white compared to the normal valve (* ^ _ ^ *)
This review is about item#00264224.
Purchased as an old agricultural tractor head lamp 20 years ago
5
From Japan
On 2015-12-27 15:06:46
It was inexpensive, but it was definitely usable. It was only Monotaro that I could search on the net. Was saved!
This review is about item#35505233.
Conventional products are dark so exchange
5
From Japan
On 2015-12-17 23:47:48
The brightness is sufficient and I am very satisfied. I am looking forward to durability.
This review is about item#35505233.

Related Products