Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Head Bulb T19 12V, Double Bulb

4.63 (46)
...see all>
Product Options
ADD TO CART
Compatible Main Compatible Vehicle Connector Voltage (V) Color Glass Bulb Type Rated Voltage (V) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Main Compatible Vehicle Connector Voltage (V) Color Glass Bulb Type Rated Voltage (V) Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - P15D25-1 12 White - - - - 1PC 1 1P2012BW 00264416 7.06 SGD
Shipped after 2017-12-19
- Moped for P15D25-1 12 Transparent - - - - 1PC 1 GG2012 00267478 10.93 SGD
Shipped after 2017-12-20
Head ball - P15d25-1 - Clear T19 12 25/25 Double 1PC 1 1P2014 35505294 4.12 SGD
In stock
Head ball - P15d25-1 - Clear T19 12 30/30 Double 1PC 1 1P2015 35505303 4.12 SGD
In stock
Head ball - P15d25-1 - Clear T19 12 18/18 Double 1PC 1 1P2017 35505321 4.12 SGD
In stock
- - P15D25-1 12 Yellow - - - - 1PC 1 1P2016YE 00264452 7.06 SGD
In stock
- - P15D25-1 12 Yellow - - - - 1PC 1 1P2012YE 00264425 -
Discontinued
[x]
Head ball (krypton gas case) - P15d25-3L - Clear T19 12 35/30 Double 1PC 1 1P2087 35505337 7.06 SGD
In stock
Head ball - P15d25-1 - Clear T19 12 15/15 Double 1PC 1 1P2012 35505285 4.12 SGD
In stock
Head ball - P15d25-1 - White T19 12 25/25 Double 1PC 1 1P2016BW 35505312 7.06 SGD
In stock
- - P15D25-1 12 Transparent - - - - 1Box(10PC) 1 B2012 00264407 35.83 SGD
Shipped after 2017-12-20
- - P15D25-1 12 Transparent - - - - 1Box(10PC) 1 B2014 00264443 32.30 SGD
In stock
- - P15D25-1 12 Transparent - - - - 1Box(10PC) 1 B2015 00264468 33.59 SGD
In stock
- - P15D25-1 12 Transparent - - - - 1Box(10PC) 1 B2017 00264434 41.60 SGD
Shipped after 2017-12-20
- - P15D25-3 12 Transparent - - - - 1Box(10PC) 1 B2087 00264477 58.17 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 33
4 star 9
3 star 4
2 star 0
1 star 0
Review Rating: 4.63
46 Customer Reviews
The reviews are automatic translation.
Used for running a two-wheeled vehicle
5
From Japan
On 2017-11-17 15:04:39
It is cheap and very satisfied. I will purchase it again when it runs out.
This review is about item#35505294.
Moped scooter
5
From Japan
On 2017-10-29 00:03:17
If you buy it at the home center, it will cost about 600 yen, In Monotaro you can buy it at around half price. It is the same quality as Mr. Stanley and Koizumi. M & H has purchased it many times in the past but has never betrayed expectations.
This review is about item#35505303.
Buy for commuter motorcycle headlights
5
From Japan
On 2017-10-20 23:46:44
It was nice to purchase one cheaply. It is better than buying at a home center!
This review is about item#35505303.
Replacing bulb on scooter
5
From Japan
On 2017-10-11 14:57:04
I have bought the same thing at the motorcycle store so far but can buy it cheaply.
This review is about item#35505294.
When exchanging motorcycle head spheres
5
From Japan
On 2017-08-25 17:29:56
Although this type of head ball can not be found in the home center etc. even though it is parts of the moped motorcycle which can be easily replaced by oneself, these things are sold well and it is really helpful!
This review is about item#35505303.
Turnip, headlight ball
5
From Japan
On 2017-06-29 17:43:35
It's cheap but quality is fine. Although it loses the brightness compared with halogen, it is enough for normal use.
This review is about item#35505303.
Motorcycle Replacement Parts
5
From Japan
On 2017-05-30 14:26:17
There is no problem with normal use. Because it is a type that is not put too much in the motorcycle shop, it was saved here.
This review is about item#35505285.
AF61 TODAY
5
From Japan
On 2017-05-17 23:30:01
The best selling is made in Japan, if the light change switch is in the middle of HI LOW, it will fall into the light unit, so it will be saved if it is cheap.
This review is about item#35505303.
For motorcycle headlights
5
From Japan
On 2017-03-01 04:46:58
Since it is a battery-less car on the old motorcycle, I was looking for a product with the lowest wattage as possible. (Because it only catches in the daytime) Yellow headlight suits the old car
This review is about item#00264425.
Used for headlight
4
From Japan
On 2017-02-16 23:59:39
I am satisfied because there is an assortment. Half of the price you buy at a store from the top?
This review is about item#35505303.

Related Products