Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Motorcycle Halogen Bulb

5.00 (2)
Glass Bulb Type
T15
Connector
P23t
Rated Voltage (V)
12
Rated Power (W)
35/30
Type
HS5
Color
Clear
Compatible
Suzuki and Honda scooters
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 115C 35504332 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of motorcycle headlight
5
From Japan
On 2017-11-06 18:33:29
I used it to change the head lamp of the Let's 4 basket. When you remove the lid of the bottom of the front cage, you can see the base of the lamp, turning it slightly to the right easily detached and replaced. It got much brighter and it was good as we can drive safely.
This review is about item#35504332.
Honda Super Cub 110 (Type JA 07)
5
From Japan
On 2012-05-10 14:57:52
This is because the light power of Super Cub 110's head light is somewhat unsatisfactory! It was a new M & H company's product that I exchanged and I could buy it cheaply and it was brighter than anything! Was good! (Furthermore, since there are various socket shapes, it is better to check when purchasing)
This review is about item#35504332.

Related Products