Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Motorcycle Halogen Bulb

4.00 (2)
Glass Bulb Type
T15
Connector
Special
Rated Voltage (V)
12
Rated Power (W)
40/40
Type
PH11
Color
Clear
Compatible
Such as Honda scooter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 101C 35504305 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Because the motorcycle light used for work has run out
5
From Japan
On 2015-10-12 15:38:08
It is a satisfactory product.
This review is about item#35504305.
bike
3
From Japan
On 2015-01-18 18:56:43
cheapest price
This review is about item#35504305.

Related Products