Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Standard Halogen PH12 12V

4.40 (10)
Glass Bulb Type
T15
Connector
Special
Rated Voltage (V)
12
Rated Power (W)
40/40
Type
PH12
Color
Clear
Compatible
Such as the Yamaha Suzuki scooter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 102C 35504323 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
When a broken sphere is broken
5
From Japan
On 2018-03-19 15:50:01
I ordered and arrived the next day. I am satisfied very much that I can repair it immediately.
This review is about item#35504323.
maintenance
5
From Japan
On 2017-11-26 11:54:08
I think that it is inexpensive as a standard ball and it is superior to its performance and COSPA.
This review is about item#35504323.
Used for jog SA39
4
From Japan
On 2017-10-22 16:00:19
I used it for the headlight of Jog SA 39. It is bright.
This review is about item#35504323.
V125 Lamp replacement
3
From Japan
On 2016-11-29 18:38:59
Lifetime is also the same as genuine products. I think illumination is also good. I also want to use it next time.
This review is about item#35504323.
Exchange
2
From Japan
On 2015-10-24 15:16:13
Purchased by matching with address V 125 G. In order to attach to the car's address (model CF 46 A), a little processing was necessary. Since the headlight also turned on, it did not become useless, but ... will be genuine from the next time.
This review is about item#35504323.
Exchange.
5
From Japan
On 2015-07-16 15:39:16
Suzuki address attached to V 125 G. Satisfaction.
This review is about item#35504323.
Spare parts for your car
5
From Japan
On 2015-06-17 16:58:31
At what time, even when the bulb runs out, it is loaded with a spare so that it can respond. Unlike cars, because it is only one headlight light, it is unstable when it runs out and it is running as insurance.
This review is about item#35504323.
To the scooter's, Het Light
5
From Japan
On 2014-06-23 18:10:42
I was able to travel safely.
This review is about item#35504323.
Address v 125 head light
5
From Japan
On 2014-05-23 13:32:28
It can not be used as genuine as address v 125
This review is about item#35504323.
Used for address V 125 G
5
From Japan
On 2014-05-01 18:19:19
We are using address V 125 G. Both brightness and stability are genuine. I am satisfied if there is more light intensity at this price, but if it is genuine, I hope for a bit more effort in terms of price.
This review is about item#35504323.

Related Products