Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Standard Halogen PH7 12V

4.18 (11)
Type
PH7
...see all
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Compatible Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Compatible Voltage (V) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T19 P15d-25-1 12 15/15 Such as a two-lamp car moped scooter - Transparent 1PC 1 111C 35504156 22.92 SGD
In stock
T19 P15d-25-1 12 25/25 Moped and scooter - Transparent 1PC 1 116C 35504174 18.25 SGD
In stock
T19 P15d-25-1 12 35/35 Moped scooters, such as the car off - Transparent 1PC 1 5C 35504192 18.25 SGD
In stock
T19 P15d-25-1 12 30/30 Moped scooter, and off vehicles - Clear 1PC 1 4C 35504183 18.25 SGD
In stock
T19 P15d-25-1 12 18/18 Such as 2-lamp car moped scooter - Clear 1PC 1 113C 35504165 24.92 SGD
In stock
T19 P15d-25-1 12 35/36.5 Moped scooter, and off vehicles - Clear 1PC 1 5AC 35504201 18.25 SGD
In stock
- - - - - 12 Transparent 1PC 1 45C 00264032 16.67 SGD
In stock
- - - - - 6 Transparent 1PC 1 110C 00264048 16.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
driving
5
From Japan
On 2016-11-03 23:01:23
Anyway, it cheaply gotten in. I will purchase it again.
This review is about item#35504183.
For Honda AF 67 finishing
4
From Japan
On 2016-10-14 16:40:52
It is quality equivalent to genuine parts. I was satisfied with the customer.
This review is about item#35504183.
Motorcycle headlight
1
From Japan
On 2016-07-17 12:15:27
It is regrettable that it is darker than I expected. The normal bulb is brighter.
This review is about item#35504201.
Maintenance and valve replacement
5
From Japan
On 2016-05-25 11:58:22
The brightness is reasonable. Is it a bit expensive for money?
This review is about item#35504183.
Motorbike
2
From Japan
On 2016-04-24 00:22:02
In idling it is a little yellow like tungsten, but turning up will turn white light. There is no particular problem in mounting, the brightness is brighter than normal. I am worried about how long life will last.
This review is about item#35504192.
Used for delivery bikes
4
From Japan
On 2014-11-21 16:37:52
It is sufficiently bright, and it can be used without problems, especially at present.
This review is about item#35504183.
Use Honda TLR 200 with 12 V specifications
5
From Japan
On 2014-09-26 15:45:42
It is brighter than the genuine valve and the price is reasonable.
This review is about item#35504201.
For scooter headlight replacement
5
From Japan
On 2014-03-12 18:57:44
Yamaha Jog headlights owned as a second year bike for a long time were getting pretty dark, so we will consider halogen light this time. When I changed from 12V25 / 25 to 12V30 / 30, I am satisfied very brightly.
This review is about item#35504183.
Used for bike repair
5
From Japan
On 2013-11-20 09:17:07
Because cheap incandescent bulb type valves will expire in less than a year, we replaced them with halogen bulbs. Halogen balls are recommended because they can not cut easily.
This review is about item#35504183.
For a single car
5
From Japan
On 2013-11-15 13:25:42
I am satisfied with the product
This review is about item#35504183.

Related Products