Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Standard Halogen PH7s 12V

3.50 (2)
Type
PH7s
...see all>
Product Options
ADD TO CART
Power (W) Voltage (V) Color Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power (W) Voltage (V) Color Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 12 Transparent - - - - - 1PC 1 105C 00264066 17.99 SGD
Shipped after 2018-01-19
- - Clear T19 P15s25-1 12 15 12V down private car 1PC 1 104C 35504226 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
bike
3
From Japan
On 2017-12-28 17:53:52
Packaging is bad! Put the goods in the box as it is, no cushioning material! ! In the box, the product was "stupid and rampaged" Using a tester, check the continuity and have no problem I confirmed it. I confirmed that there is no problem. MonotaRO sometimes exists.
This review is about item#264066.
On the scooter
4
From Japan
On 2016-09-11 23:44:05
Changed from 15 W to this 25 W. It is much brighter so that it can illuminate far. Because the shipment was delayed due to lack of items, the schedule came. Please inventory control to suppliers thoroughly.
This review is about item#264066.

Related Products