Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2 Wheeled Vehicle Standard Halogen PH7s 6V

Glass Bulb Type
T19
Connector
P15s-25-1
Rated Voltage (V)
6
Rated Power (W)
15
Type
PH7s
Color
Clear
Compatible
6V down private car
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 14C 35504217 18.99 SGD
In stock
ADD TO CART

Related Products