Buy more than* S$200* and get FREE SHIPPING

Motorcycle Halogen Bulb

4.50 (4)
...see all>
Product Options
ADD TO CART
Type Connector Rated Voltage (V) Rated Power (W) Color Glass Bulb Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Connector Rated Voltage (V) Rated Power (W) Color Glass Bulb Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- P15D25-3 12 30/30 Transparent - 1PC 1 8C 35504253 25.99 SGD
In stock
- P15D25-3 12 35/35 Transparent - 1PC 1 9C 35504262 19.99 SGD
In stock
PH8, PH8 P15d25-3, P15d25-3 12, 12 45/45, 45/45 Clear, Clear RP30, RP30 1PC 1 19C 35504287 25.99 SGD
In stock
PH8 P15D25-3 12 35/36.5 Clear T13.5 1PC 1 9AC 35504271 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
To improve the brightness of old motorcycles
5
From Japan
On 2016-01-28 17:01:11
I did not find it in the home center so I ordered it. After replacement, high beam can be confirmed far more than before. I worry about durability.
This review is about item#35504287.
Motorcycle's Het Light
5
From Japan
On 2015-12-14 21:28:32
The price is also cheap and it is very satisfying for a bright light!
This review is about item#35504271.
For bulb replacement
3
From Japan
On 2015-03-09 13:14:14
M & H made no problem at all
This review is about item#35504271.
As a spare part due to bulb break
5
From Japan
On 2013-10-19 11:41:30
Because it is a product of famous Matsushima in two wheels, it can be used with confidence.
This review is about item#35504271.

Related Products