Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Standard Halogen PH8 6V

4.80 (5)
Type
PH8
...see all>
Product Options
ADD TO CART
Voltage (V) Color Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Voltage (V) Color Glass Bulb Type Connector Rated Voltage (V) Rated Power (W) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Clear RP30 P15d-25-3 6 30/30 Such as small and medium-sized cars 6V 1PC 1 6C 35504235 24.99 SGD
Shipped after 2018-01-22
- Transparent RP30 P15d-25-3 6 35/35 Such as small and medium-sized cars 6V 1PC 1 7C 35504244 24.99 SGD
In stock
6 Transparent - - - - - 1PC 1 6AC 00264075 26.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
For replacement
5
From Japan
On 2015-04-23 08:36:22
Handling of 6V balls is getting less, so it was very helpful. I exchanged it, I am extremely satisfied that it is bright enough to be interested in that it is a fossil M & H company.
This review is about item#35504244.
Repair
5
From Japan
On 2015-01-12 03:13:39
The headlight was very dark with a 6V bike and I was planning to convert it to 12V, but I am satisfied that it is as bright as 6 volt bulbs are.
This review is about item#35504244.
Headlights of ct 110
5
From Japan
On 2014-10-15 22:43:03
It is pretty bright! I installed it in ct 110, but it is enough without converting it to 12 v.
This review is about item#35504244.
Old car
5
From Japan
On 2014-08-04 11:26:31
6V specification is saved for shops because there is not much stock.
This review is about item#35504235.
I used it for an old motorcycle (6V). It was saved because there was not much of 6V.
4
From Japan
On 2014-02-16 23:15:38
good.
This review is about item#35504235.

Related Products