Buy more than* S$200* and get FREE SHIPPING

2 Wheeled Vehicle Standard Halogen PH8x 12V

5.00 (1)
Glass Bulb Type
T19
Connector
P15d25-3L
Rated Voltage (V)
12
Rated Power (W)
35/30
Type
PH8x
Color
Clear
Compatible
Such as Honda Taiwan scooter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 89C 35504296 24.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Head lamp for scooter
5
From Japan
On 2015-10-27 15:59:24
I think that it is much brighter than the normal bulb and the price is reasonable. Although there are things of a slightly higher price range, cost performance thought that this product was good.
This review is about item#35504296.

Related Products