Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Head Light Bulb

3.67 (3)
Caution
* There is a difference in light condensing effect depending on the lamp shape, lens cut. Brightness is the same as a normal light bulb.
Glass Bulb Type
T19, T19
Connector
P15d25-1, P15d25-1
Rated Voltage (V)
12, 12
Rated Power (W)
30/30, 30/30
Type
Double, Double
Color
Clear, Clear
Compatible
Head ball, Head ball
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GG2015 35507762 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used as press club headlamp for newspaper delivery
2
From Japan
On 2017-04-13 11:15:21
Life is too short. When wearing it, it is brightly odd, but as the sun goes down the brightness has gradually declined, this time it was added in the middle of February, but this morning it has completely run out. I had only two months.
This review is about item#35507762.
Use with 90cc turnip.
4
From Japan
On 2017-02-02 12:37:46
It is exchanging halogen lamp for turnip. The glass surface of the halogen bulb became black, and the illuminance went down, so I exchanged it. The glass of the car's halogen does not turn black. Brightness is normal
This review is about item#35507762.
For exchanging bulbs
5
From Japan
On 2015-08-28 15:17:55
I am satisfied because I received it soon.
This review is about item#35507762.

Related Products