Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wedge socket Small (plug 4.6mm) for 1PC 1 SK4 35507875 6.99 SGD
In stock
BA9s for 1PC 1 SK1 35507841 6.99 SGD
In stock
BA15s for 1PC 1 SK2 35507857 6.99 SGD
In stock
Wedge socket in (plug 9.5mm) for 1PC 1 SK5 35507884 6.99 SGD
In stock
BAY15d for 1PC 1 SK3 35507866 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Motorcycle meter lighting
5
From Japan
On 2018-05-17 10:24:33
I think that versatility is very high and good product. It seems that it can be used for various car models.
This review is about item#35507884.
As a replacement part due to socket corrosion
5
From Japan
On 2018-01-18 07:52:08
I was able to exchange smoothly and gave me something good.
This review is about item#35507857.
Biker's turn signal
4
From Japan
On 2017-11-13 21:56:09
As purchased as a spare, so that you can set it as a mating part when necessary I will remodel it.
This review is about item#35507857.
Socket of character type number
5
From Japan
On 2017-06-01 18:54:45
It was hard to find anywhere I found a shop and it was very helpful. Thank you very much.
This review is about item#35507857.
Although it was old car use, it is unused because the position of the clasp is different
3
From Japan
On 2017-05-13 14:44:45
Unfortunately the product is good, but it is unused because the position of the stay is different
This review is about item#35507866.
Self-made work
4
From Japan
On 2015-04-30 22:30:16
I used it in the lighting work used in the campground. For such a workpiece it has versatility and it was useful. However, there are some aspects where the material of the product lacks ruggedness, but there is no problem in practical use. In order to use it for automobiles such as motorcycles, we think that processing of the mounting part of the socket is necessary, so we need ingenuity. There is no problem with heat resistance.
This review is about item#35507866.
Used for discharging the rechargeable battery (measure the end voltage of the voltage with a digital tester and discharge it so as not to overdischarge)
5
From Japan
On 2014-12-25 17:30:56
Since sockets themselves are not so commercially available, they used soldering directly to the light bulbs, but they used to know that lamp sockets for custom use are on sale and are very sorry to use for purchasing purposes. ,
This review is about item#35507841.
Partial lighting in the garden
5
From Japan
On 2014-02-02 18:34:58
Since I did not sell it to any home center, I was thinking about getting it separated by the car's demolition shop. I changed the search method and found it from "type name". I finally got what I wanted.
This review is about item#35507857.
Used for vehicle signs etc.
5
From Japan
On 2013-11-20 20:32:47
I am satisfied with being able to use it in an application.
This review is about item#35507857.
On a streetlight
4
From Japan
On 2013-07-03 16:10:06
Easy to use
This review is about item#35507857.

Related Products