Buy more than* S$200* and get FREE SHIPPING

Glass Tube Fuse 25mm

4.83 (18)
Overall Length (mm)
25
...see all>
Product Options
ADD TO CART
Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1Box(10PC) 1 BGF1525 00268318 7.99 SGD
Shipped after 2018-05-24
10 1Box(10PC) 1 BGF1025 00268302 7.99 SGD
Shipped after 2018-05-24
20 1Box(10PC) 1 BGF2025 00268327 7.99 SGD
Shipped after 2018-05-24
7 1Box(10PC) 1 BGF0725 00268293 7.99 SGD
Shipped after 2018-05-24
25 1Box(10PC) 1 BGF2525 00268336 13.99 SGD
Shipped after 2018-05-24
30 1Box(10PC) 1 BGF3025 00268345 -
Discontinued
[x]
10 1Pack(3PC) 1 GFS10 35507997 2.99 SGD
In stock
30 1Pack(3PC) 1 GFS30 35508033 -
Discontinued
[x]
7 1Pack(3PC) 1 GFS7 35507981 2.99 SGD
In stock
15 1Pack(3PC) 1 GFS15 35508006 2.99 SGD
In stock
20 1Pack(3PC) 1 GFS20 35508015 2.99 SGD
In stock
25 1Pack(3PC) 1 GFS25 35508024 5.99 SGD
Shipped after 2018-05-23
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
18 Customer Reviews
The reviews are automatic translation.
Replacement fuse for motorcycle battery
5
From Japan
On 2018-04-26 22:37:06
Just a fuse of this size was in trouble because it was not handled at the home center. I did not enter the case if it was big, and it was a scarce if it was a small one so I stopped it with a vinyl tape.
This review is about item#35507997.
Motorcycle maintenance
4
From Japan
On 2018-01-21 01:52:35
Glass tube fuse for motorcycles was sold at a nearby home center and it was saved. I think that the price is also cheap.
This review is about item#35507981.
Used for Super Cub 50
5
From Japan
On 2017-07-13 22:23:43
7 A can fuse is not sold at town part shops.
This review is about item#35507981.
As a bike reserve
5
From Japan
On 2017-07-06 16:36:48
I searched for stores for shops, but I was uneasy because I could not find it. With this you can spare and you can run with confidence.
This review is about item#35507981.
Cigar lighter of private car
5
From Japan
On 2017-05-03 14:29:54
The car's cigar lighter was a 25 mm glass tube fuse. I was in trouble because I did not sell it even when I went to a mass merchandise store. It was very helpful
This review is about item#35507981.
For use on a motorcycle
5
From Japan
On 2016-11-27 17:57:48
In my neighborhood, there is no store with 6V electrical equipment on, it will be saved. Moreover, it is cheap.
This review is about item#268293.
Installed in little cub
5
From Japan
On 2016-10-31 23:32:28
I needed something necessary because it was handled, it was very helpful.
This review is about item#35507981.
When maintenance of old car (motorcycle)
5
From Japan
On 2016-06-15 09:02:00
Part names for old bikes are not available at all, so they are very handy. Quality is also no problem.
This review is about item#35507981.
Used for Super Cub 50
5
From Japan
On 2016-03-16 22:32:41
There is no dissatisfaction with the product. I could not find this 7 A easily so I am satisfied with this price with 10 bottles.
This review is about item#00268293.
Battery fuse replacement
5
From Japan
On 2016-01-15 09:35:35
It now becomes a product that is hard to find, so it will not be easy to find it soon
This review is about item#35507981.

Related Products