Buy more than* S$200* and get FREE SHIPPING

Hose Clamp Hs Type

4.67 (9)
Band Width (mm)
12.7
Surface Processing
Trivalent chromate
Standard
SAE J1508 (hose clamp)
Specification
Interlock design (special construction design PAT) structure
...see all
Product Options
ADD TO CART
Bolt Head Shape Use Range (mm) Maximum Tightening Torque ([n m kgf / cm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Head Shape Use Range (mm) Maximum Tightening Torque ([n m kgf / cm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagonal (8.0mm) 102 to 152 60[5.9] 1PC 1 HS - 88 35479001 5.42 SGD
Shipped after 2017-03-31
Six angles (8.0 mm) 64 to 114 60[5.9] 1PC 1 HS - 64 35478974 3.92 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 11 - 25 70[6.9] 1PC 1 HS - 8 35478834 2.29 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 14 - 27 70[6.9] 1PC 1 HS - 10 35478843 2.29 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 14 - 32 70[6.9] 1PC 1 HS - 12 35478852 2.45 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 17 - 38 70[6.9] 1PC 1 HS - 16 35478861 2.59 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 19 - 44 70[6.9] 1PC 1 HS - 20 35478877 2.59 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 27 - 51 70[6.9] 1PC 1 HS - 24 35478886 2.75 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 33 - 57 70[6.9] 1PC 1 HS - 28 35478895 2.90 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 40 - 63 70[6.9] 1PC 1 HS - 32 35478904 2.87 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 46 - 70 70[6.9] 1PC 1 HS - 36 35478913 3.01 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 52 - 76 70[6.9] 1PC 1 HS - 40 35478922 3.19 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 59 - 82 70[6.9] 1PC 1 HS - 44 35478931 3.31 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 65 - 89 70[6.9] 1PC 1 HS - 48 35478947 3.46 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 78 - 101 60[5.9] 1PC 1 HS - 56 35478956 3.71 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 84 - 108 60[5.9] 1PC 1 HS - 60 35478965 3.81 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 76 - 127 60[5.9] 1PC 1 HS - 72 35478983 4.60 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 95 - 146 60[5.9] 1PC 1 HS - 84 35478992 5.18 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 114 - 165 50[4.9] 1PC 1 HS - 96 35479017 5.84 SGD
Shipped after 2017-03-27
Six angles (8.0 mm) 127 - 178 50[4.9] 1PC 1 HS - 104 35479026 8.80 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Hose attachment
3
From Japan
On 2017-01-23 15:12:29
Product is not a problem because it uses all the time. However, although I think that he can not help how to in terms of product management, there is marked with a one by one in the management bar code, for it takes hard adhesive, is a hard time to peel off. 10 or more, you will spend a significant amount of time and buy a lot of kind. (No bar code tags) ten boxes of units sold and, it will be saved if it is possible to improve, etc. to be easy to peel off more tags that attach to sell roses. (Not limited to this product, other manufacturers band are also the same.)
This review is about item#35478913.
Used to clamp such as heater hose
5
From Japan
On 2016-01-13 15:08:09
Inexpensive, assortment We are also well very satisfied.
This review is about item#35478834.
Fixing of the hose
5
From Japan
On 2015-03-01 22:29:45
I think that the size of the display is good if Yasukere understand.
This review is about item#35478834.
Used for the mounting of an automotive radiator hose
5
From Japan
On 2015-02-02 08:24:42
You can use without any problem. Since the stainless steel that may not rust.
This review is about item#35478913.
Tightening of the air and water hose
4
From Japan
On 2014-06-06 12:01:33
TRIDON is still good because the manufacturer goods.
This review is about item#35478931.
Fasteners of duct
5
From Japan
On 2014-02-26 11:02:29
Those of just the right size is good to find.
This review is about item#35479026.
Car repair
5
From Japan
On 2013-10-29 07:38:01
I tried to use in place of the spring clip. Use of a narrow place because the driver can be tightened if put is a good workability. Cheapness of price is also purchase motivation. By force say those size is small if will demand an improvement to allow smaller part of the tightening.
This review is about item#35478861.
In retaining the hose
5
From Japan
On 2013-06-16 20:45:41
Quality is also happy without problems.
This review is about item#35478983.
Auto parts mounting
5
From Japan
On 2013-05-07 06:42:17
I like inexpensive place. Next also buy
This review is about item#35478983.

Related Products